Shop All Sledges
Walter Meier Holding Ag
Bash Sledge Hammer 10 Lb. Head, 21036
Mfr # 21036
Zoro # G6331115
product price: $160.99
/ea
Free Shipping & Returns
$160.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Material Drop Forged Steel
- Face Diameter 2-1/4 in
- Thickness 2.62 in
- Weight 15.4 lb.
- Width 6.81 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter Meier Holding Ag
- MFR # 21036
- Zoro # G6331115
- UPC # 731325179170
- Country of Origin Mexico
- Category Sledges
Dimensions
Overall Length | 36 in |
Face Diameter | 2-1/4 in |
Width | 6.81 in |
Handle Length | 36 in |
Details
Item | Sledge Hammer |
Head Weight | 10 lb. |
Head Material | Drop Forged Steel |
Thickness | 2.62 in |
Weight | 15.4 lb. |
Description
Bash Sledge Hammer 10 Lb. Head
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEELMAN 1" Drive x 1-3/16" 6-Point Impact Socket (79338)
- MILWAUKEE TOOL Straight Flute Plug Tap (49-57-5111)
- PROTO 1/2 in Drive, 1 in 12 pt SAE Socket, 12 Points (J7332)
- KNIPEX 7 3/32 in Flat Nose Plier Ergonomic Handle (98 62 01)
- WALTER MEIER HOLDING AG Bash Sledge Hammer 10 Lb. Head, 21024 (21024)
- WALTER MEIER HOLDING AG Bash Sledge Hammer 10 Lb. Head, 21030 (21030)
- WALTER MEIER HOLDING AG Bash Sledge Hammer 12 Lb. Head, 21230 (21230)
- WALTER MEIER HOLDING AG Bash Sledge Hammer 2-1/2 Lb. Head (20212)
- WALTER MEIER HOLDING AG Bash Sledge Hammer 20 Lb. Head (22036)
- WALTER MEIER HOLDING AG Bash Sledge Hammer 10 Lb. Head, 21016 (21016)
- GROZ ENGINEERING TOOLS PVT LTD 10LB Sledgehammer (ESH-1036F)
- Walter Meier Holding Ag Sledges