Shop All Sledges
Walter Meier Holding Ag
Bash Sledge Hammer 10 Lb. Head, 21030
Mfr # 21030
Zoro # G6330232
product price: $149.99
/ea
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Material Drop Forged Steel
- Face Diameter 2-1/4 in
- Thickness 2.62 in
- Weight 14.5 lb.
- Width 6.81 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter Meier Holding Ag
- MFR # 21030
- Zoro # G6330232
- UPC # 731325179163
- Country of Origin Mexico
- Category Sledges
Dimensions
Overall Length | 3 in |
Face Diameter | 2-1/4 in |
Width | 6.81 in |
Handle Length | 30 in |
Details
Item | Sledge Hammer |
Head Weight | 10 lb. |
Head Material | Drop Forged Steel |
Thickness | 2.62 in |
Weight | 14.5 lb. |
Description
Bash Sledge Hammer 10 Lb. Head
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STURTEVANT RICHMONT Trque Wrnch, Pre-Set, Intrchngbl Head, 6.9" (810100)
- MIRKA Anti-Static Vacuum Hose, 1"x13ft (MIN6519411)
- CRESCENT LUFKIN 1" x 25' Quikread® Power Return Yellow Clad Tape Measure (PQR1425N)
- VITREX Grout Seal Bottle (10279)
- WALTER MEIER HOLDING AG Bash Sledge Hammer 12 Lb. Head, 21230 (21230)
- WALTER MEIER HOLDING AG Bash Sledge Hammer 10 Lb. Head, 21036 (21036)
- WALTER MEIER HOLDING AG Bash Sledge Hammer 10 Lb. Head, 21024 (21024)
- WALTER MEIER HOLDING AG Bash Sledge Hammer 14 Lb. Head, 21436 (21436)
- WALTER MEIER HOLDING AG Bash Sledge Hammer 20 Lb. Head (22036)
- WALTER MEIER HOLDING AG Bash Sledge Hammer 2-1/2 Lb. Head (20212)
- AMERICAN HAMMER Sledge Hammer, 10 lb., 14 In, Aluminum (AM10LNAG)
- Walter Meier Holding Ag Sledges