Shop All Carbide-Tipped Drill Bits
Walter
Jobber Length Drill Bit, 91.00 mm L, 7377523
Mfr # 7377523
Zoro # G8305500
product price: $164.99
/ea
Free Shipping & Returns
$164.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Decimal Equivalent 0.3031
- Shank Dia. 8 mm
- Overall Length 91.00 mm
- Cutting Direction Right Hand
- Number of Flutes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # 7377523
- Zoro # G8305500
- Country of Origin China
- Category Carbide-Tipped Drill Bits
Dimensions
Shank Dia. | 8 mm |
Overall Length | 91.00 mm |
Flute Length | 53.00 mm |
Maximum Drilling Depth | 43 mm |
Drill Bit Size | 7.70 mm |
Depth:Dia. Ratio | 5xD |
Drill Diameter Tolerance | M7 |
Shank Length | 36.00 mm |
Drill Point Length | 1.40 mm |
Drill Length Class | Jobber Length |
Description
Jobber Length Drill Bit, Drill Bit Size 7.70 mm, Drill Bit Point Angle 140 Degrees , Carbide, TiSiAlCrN/AlTiN, Decimal Equivalent 0.3031, Metric, Coolant Through, Number of Coolant Holes 2
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Thread Forming Tap, #5-40, Plug, Uncoated, 3 Flutes (17004)
- HHIP 1/64-1/2" R8 Precision Keyless Integrated Drill Chuck (3701-1501)
- CENTURY DRILL & TOOL Carbon Steel Plug Tap, 7/8-9 Nc (97119)
- WESTWARD Notched Trowel, 11 x 4-1/2, Steel, Type: 2-sided (13P549)
- WALTER Jobber Length Drill Bit, 103.00 mm L, 7377567 (7377567)
- WALTER Jobber Length Drill Bit, 74.00 mm L, 7377432 (7377432)
- WALTER Jobber Length Drill Bit, 66.00 mm L, 7377425 (7377425)
- WALTER Jobber Length Drill Bit, 74.00 mm L, 7377441 (7377441)
- WALTER Extra Long Drill Bit, Spiral, 260.00 mm L, 7378912 (7378912)
- WALTER Extra Long Drill Bit, Spiral, 180.00 mm L, 7378876 (7378876)
- YG-1 TOOL CO Carbide Dream Drill W/ Coolant (8Xd) - Metric (DH421033)
- Walter Drill Bits