Shop All Carbide-Tipped Drill Bits
Walter
Jobber Length Drill Bit, 74.00 mm L, 7377439
Mfr # 7377439
Zoro # G8310909
product price: $138.99
/ea
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Decimal Equivalent 0.1693
- Shank Dia. 6 mm
- Overall Length 74.00 mm
- Cutting Direction Right Hand
- Number of Flutes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # 7377439
- Zoro # G8310909
- Country of Origin China
- Category Carbide-Tipped Drill Bits
Dimensions
Shank Dia. | 6 mm |
Overall Length | 74.00 mm |
Flute Length | 36.00 mm |
Maximum Drilling Depth | 29 mm |
Drill Bit Size | 4.30 mm |
Depth:Dia. Ratio | 5xD |
Drill Point Length | 0.78 mm |
Shank Length | 36.00 mm |
Drill Diameter Tolerance | M7 |
Drill Length Class | Jobber Length |
Description
Jobber Length Drill Bit, Drill Bit Size 4.30 mm, Drill Bit Point Angle 140 Degrees , Carbide, TiSiAlCrN/AlTiN, Decimal Equivalent 0.1693, Metric, Coolant Through, Number of Coolant Holes 2
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Dial Test Indicator, Hori, 0 to 0.030 In (711FSZ)
- VESTIL Box Sizer Cutter, 13" Long, The cutter box sizer recycles boxes with ease., Plastic, 2.375 L. (SIZER-4)
- DAYTON AL-5-L Motor Shaft Arbor Heavy Duty Type D Machined Washer (3ZN13)
- URREA 3/32" Industrial Grande SAE Long L-Type Hex Key (49-3/32L)
- WALTER Jobber Length Drill Bit, 103.00 mm L, 7377567 (7377567)
- WALTER Extra Long Drill Bit, Spiral, 180.00 mm L, 7378876 (7378876)
- WALTER Jobber Length Drill Bit, 74.00 mm L, 7377432 (7377432)
- WALTER Extra Long Drill Bit, Spiral, 260.00 mm L, 7378912 (7378912)
- WALTER Jobber Length Drill Bit, 66.00 mm L, 7377425 (7377425)
- WALTER Jobber Length Drill Bit, 74.00 mm L, 7377441 (7377441)
- COBRA CARBIDE 3xD High Perf, Non-Coolant Drill, Decimal Equivalent: 0.1719 (51476)
- Walter Carbide-Tipped Drill Bits