Shop All Carbide-Tipped Drill Bits
Walter
Jobber Length Drill Bit, 74.00 mm L, 7377428
Mfr # 7377428
Zoro # G8306745
product price: $131.99
/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Decimal Equivalent 0.1496
- Shank Dia. 6 mm
- Overall Length 74.00 mm
- Cutting Direction Right Hand
- Number of Flutes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # 7377428
- Zoro # G8306745
- Country of Origin China
- Category Carbide-Tipped Drill Bits
Dimensions
Shank Dia. | 6 mm |
Overall Length | 74.00 mm |
Flute Length | 36.00 mm |
Maximum Drilling Depth | 29 mm |
Drill Bit Size | 3.80 mm |
Depth:Dia. Ratio | 5xD |
Drill Length Class | Jobber Length |
Drill Point Length | 0.69 mm |
Drill Diameter Tolerance | M7 |
Shank Length | 36.00 mm |
Description
Jobber Length Drill Bit, Drill Bit Size 3.80 mm, Drill Bit Point Angle 140 Degrees , Carbide, TiSiAlCrN/AlTiN, Decimal Equivalent 0.1496, Metric, Coolant Through, Number of Coolant Holes 2
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLUGGER BY FEIN Annular Cutter, 7/16" dia., 2" Cutting D (63134111042)
- WIHA SAE Soft Grip Dual Drive T-Handle Hex Key, 9/64" Tip Size (33426)
- STRAUSS Escapement File, Swiss, Equalling (MI8617D91)
- AMPCO SAFETY TOOLS 48 in L 7 9/16 in Cap. Aluminum Bronze Straight Pipe Wrench (W-216)
- WALTER Jobber Length Drill Bit, 74.00 mm L, 7377441 (7377441)
- WALTER Jobber Length Drill Bit, 66.00 mm L, 7377425 (7377425)
- WALTER Jobber Length Drill Bit, 103.00 mm L, 7377567 (7377567)
- WALTER Extra Long Drill Bit, Spiral, 180.00 mm L, 7378876 (7378876)
- WALTER Extra Long Drill Bit, Spiral, 260.00 mm L, 7378912 (7378912)
- WALTER Jobber Length Drill Bit, 74.00 mm L, 7377432 (7377432)
- DRILL AMERICA F Solid Carbide Drill Bit (DMODF)
- Walter Carbide-Tipped Drill Bits