Shop All Carbide-Tipped Drill Bits
Walter
Jobber Length Drill Bit, 66.00 mm L, 7377425
Mfr # 7377425
Zoro # G8308294
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Decimal Equivalent 0.1457
- Shank Dia. 6 mm
- Overall Length 66.00 mm
- Cutting Direction Right Hand
- Number of Flutes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Walter
- MFR # 7377425
- Zoro # G8308294
- Country of Origin China
- Category Carbide-Tipped Drill Bits
Dimensions
Shank Dia. | 6 mm |
Overall Length | 66.00 mm |
Flute Length | 28.00 mm |
Maximum Drilling Depth | 23 mm |
Depth:Dia. Ratio | 5xD |
Drill Bit Size | 3.70 mm |
Drill Diameter Tolerance | M7 |
Drill Point Length | 0.67 mm |
Drill Length Class | Jobber Length |
Shank Length | 36.00 mm |
Description
Jobber Length Drill Bit, Drill Bit Size 3.70 mm, Drill Bit Point Angle 140 Degrees , Carbide, TiSiAlCrN/AlTiN, Decimal Equivalent 0.1457, Metric, Coolant Through, Number of Coolant Holes 2
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 6 mm - 1.0 Tap & No. 9 Drill Bit (DWA1420)
- EKLIND Metric Plain Ball Hex Key, 2.5 mm Tip Size, 9 in Long, 3 in Short, 4 PK (64825)
- COILHOSE PNEUMATICS TYPHOON 1/4" BLOW GUN w/18" EXT (AMATYP2501-18)
- NACHI L6800 M12 x 1.25 D6 3FL SGSP-DIN LENGTH SPIRAL FLUTE BOTTOMING TAP (1486336)
- WALTER Jobber Length Drill Bit, 74.00 mm L, 7377441 (7377441)
- WALTER Extra Long Drill Bit, Spiral, 260.00 mm L, 7378912 (7378912)
- WALTER Extra Long Drill Bit, Spiral, 180.00 mm L, 7378876 (7378876)
- WALTER Jobber Length Drill Bit, 74.00 mm L, 7377432 (7377432)
- WALTER Jobber Length Drill Bit, 103.00 mm L, 7377567 (7377567)
- DRILL AMERICA 1/8" Solid Carbide Drill Bit (DMOD1/8)
- M.A. FORD Twister Gp Circuit Board Drill, #86 (30201050)
- Walter Drill Bits