Shop All Coolant Fed Drill Bits
Walter
Jobber Drill, 9.00mm, Carbide, A6489DPP-9
Mfr # A6489DPP-9
Zoro # G8333753
Free Shipping & Returns
$296.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Metric
- Point Type Self-centering
- Drill Bit Point Angle 140 Degrees
- Drill Bit Material Solid Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Walter
- MFR # A6489DPP-9
- Zoro # G8333753
- Country of Origin China
- Category Coolant Fed Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 9.00 mm |
Shank Dia. | 10 mm |
Overall Length | 139.00 mm |
Flute Length | 95.00 mm |
Maximum Drilling Depth | 80 mm |
Depth:Dia. Ratio | 8xD |
Depth x Dia. Ratio | 8xD |
Drilling Depth | 80.00mm |
Shank Length | 40 mm |
Drill Diameter Tolerance | M7 |
Drill Length Class | Jobber Length |
Drill Point Length | 1.64mm |
Description
Jobber Length Drill Bit, Drill Bit Size 9.00 mm, Drill Bit Point Angle 140 Degrees , Carbide, TiAlN, Decimal Equivalent 0.3543, Metric, Drill Bit Point Type Self-Centering Point, Coolant Through, Number of Coolant Holes 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Spiral Flute Tap, Bottoming, 3 (2988101)
- IRWIN Insert Bit, Power, Single End, Hex Shank (IWAF36PH3)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.6250" (952860-C3)
- MAKITA Makita® DA3010F, 3/8" Angle Drill 4 AMP, 0-2,400 RPM, var. spd., reversible, L.E.D. Light (DA3010F)
- WALTER Walter Titex - Solid carbide twist drill, Jobber Drill, 7.00mm, Carbide, DC150-05-07.000A1-WJ30RE (DC150-05-07.000A1-WJ30RE)
- WALTER Walter Titex - Solid carbide twist drill, Jobber Drill, 9/32", Carbide, DC150-03-07.144A0-WJ30RE (DC150-03-07.144A0-WJ30RE)
- WALTER Walter Titex - Solid carbide twist drill, Jobber Drill, 1/2", Carbide, DC150-05-12.700A1-WJ30RE (DC150-05-12.700A1-WJ30RE)
- WALTER Jobber Drill, 4.00mm, Carbide, A6785TFP-4 (A6785TFP-4)
- WALTER Walter Titex - Solid carbide twist drill, Jobber Drill, 8.40mm, Carbide, DC150-03-08.400A0-WJ30RE (DC150-03-08.400A0-WJ30RE)
- WALTER Walter Titex - Solid carbide twist drill, Jobber Drill, 9.60mm, Carbide, DC150-05-09.600A1-WJ30RE (DC150-05-09.600A1-WJ30RE)
- NACHI Aqua REVO Drill Oil Hole 3D - DIN - 15.3mm (0779030)
- Walter Coolant Fed Drill Bits