Shop All Coolant Fed Drill Bits
Walter
Jobber Drill, 8.00mm, Carbide, A6794TFP-8
Mfr # A6794TFP-8
Zoro # G8037951
product price: $448.99
/ea
Free Shipping & Returns
$448.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Metric
- Drill Bit Point Angle 140 Degrees
- Point Type Self-centering
- Drill Bit Material Solid Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # A6794TFP-8
- Zoro # G8037951
- Country of Origin China
- Category Coolant Fed Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 8.00 mm |
Shank Dia. | 8 mm |
Overall Length | 222.00 mm |
Flute Length | 184.00 mm |
Maximum Drilling Depth | 184 mm |
Depth:Dia. Ratio | 20xD |
Depth x Dia. Ratio | 20xD |
Shank Length | 36 mm |
Drilling Depth | 172.00mm |
Drill Point Length | 1.46mm |
Drill Diameter Tolerance | H7 |
Drill Length Class | Jobber Length |
Description
Jobber Length Drill Bit, Drill Bit Size 8.00 mm, Drill Bit Point Angle 140 Degrees , Carbide, TiNAl, Decimal Equivalent 0.3150, Metric, Drill Bit Point Type Self-Centering Point, Coolant Through, Number of Coolant Holes 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Green Beam 3 Spot Lasers (DW083CG)
- ZORO SELECT Marking Flag, Silver, Blank, Vinyl, PK100 (4515SV-200)
- GREENFIELD THREADING Straight Flute Hand Tap , 5/16"-24 , Plug , UNF , 3 Flutes (313503)
- HHIP M3.5 X 12 Screw (2100-0084)
- WALTER Jobber Drill, 4.00mm, Carbide, A6785TFP-4 (A6785TFP-4)
- WALTER Jobber Drill, 9/32", Carbide, A6589DPP-9/32IN (A6589DPP-9/32IN)
- WALTER Jobber Drill, 9/32", Carbide, A6489DPP-9/32IN (A6489DPP-9/32IN)
- WALTER Walter Titex - Solid carbide twist drill, Jobber Drill, 1/8", Carbide, DC150-05-03.175A1-WJ30RE (DC150-05-03.175A1-WJ30RE)
- WALTER Walter Titex - Solid carbide twist drill, Jobber Drill, 6.00mm, Carbide, DC150-05-06.000A1-WJ30RE (DC150-05-06.000A1-WJ30RE)
- WALTER Walter Titex - Solid carbide twist drill, Jobber Drill, 8.00mm, Carbide, DC150-03-08.000A0-WJ30RE (DC150-03-08.000A0-WJ30RE)
- NACHI Aqua EX Oil Hole Pilot - For 17/32 (1519865)
- Walter Drill Bits