Shop All Coolant Fed Drill Bits
Walter
Jobber Drill, 7.50mm, Carbide, A3393TTP-7.5
Mfr # A3393TTP-7.5
Zoro # G7841215
product price: $183.99
/ea
Free Shipping & Returns
$183.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Metric
- Point Type Self-centering
- Drill Bit Point Angle 140 Degrees
- Drill Bit Material Solid Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # A3393TTP-7.5
- Zoro # G7841215
- Country of Origin China
- Category Coolant Fed Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 7.50 mm |
Shank Dia. | 8 mm |
Overall Length | 91.00 mm |
Flute Length | 53.00 mm |
Maximum Drilling Depth | 43 mm |
Depth:Dia. Ratio | 5xD |
Depth x Dia. Ratio | 5xD |
Drilling Depth | 43.00mm |
Shank Length | 36 mm |
Drill Length Class | Jobber Length |
Drill Point Length | 1.36mm |
Drill Diameter Tolerance | H6 |
Description
Jobber Length Drill Bit, Drill Bit Size 7.50 mm, Drill Bit Point Angle 140 Degrees , Carbide, TiNAl, Decimal Equivalent 0.2953, Metric, Drill Bit Point Type Self-Centering Point, Coolant Through, Number of Coolant Holes 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVK Bearing Set M10-1.5 for AKPT/NPT/ARPT (BTIT-32PT10/B)
- 5S SUPPLIES ECONO FOAM Black 24in x 48in x 57 MM thick Layered Foam for Kaizen Projects (ECONO-2X4-BLACK-57MM)
- DUALVEE Guide Wheel, 900 lbf Max Load Axial (W4X)
- STANLEY Steel Heavy Duty Replacement Blade 2-7/16 in. L 5 pc (11-921)
- WALTER Walter Titex - Solid carbide twist drill, Jobber Drill, 9/32", Carbide, DC150-03-07.144A0-WJ30RE (DC150-03-07.144A0-WJ30RE)
- WALTER Jobber Drill, 10.50mm, Carbide, A6489DPP-10.5 (A6489DPP-10.5)
- WALTER Walter Titex - Solid carbide twist drill, Jobber Drill, 8.40mm, Carbide, DC150-03-08.400A0-WJ30RE (DC150-03-08.400A0-WJ30RE)
- WALTER High Performance Drills, 0.1535 inch diameter, 8 xDc, Carbide, axial i (DC160-08-03.900A1-WJ30ET)
- WALTER Jobber Drill, 14.50mm, Carbide, A6489DPP-14.5 (A6489DPP-14.5)
- WALTER High Performance Drills, 0.1437 inch diameter, 5 xDc, Carbide, axial i (DC160-05-03.650A1-WJ30ET)
- NACHI Aqua EX Oil Hole 20D - 4.7mm (0731350)
- Walter Coolant Fed Drill Bits