Shop All Coolant Fed Drill Bits
Walter
Jobber Drill, 7.50mm, Carbide, A3389DPL-7.5
Mfr # A3389DPL-7.5
Zoro # G8081376
product price: $199.99
/ea
Free Shipping & Returns
$199.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Metric
- Drill Bit Point Angle 140 Degrees
- Point Type Self-centering
- Drill Bit Material Solid Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # A3389DPL-7.5
- Zoro # G8081376
- Country of Origin China
- Category Coolant Fed Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 7.50 mm |
Shank Dia. | 8 mm |
Overall Length | 91.00 mm |
Flute Length | 53.00 mm |
Maximum Drilling Depth | 43 mm |
Depth:Dia. Ratio | 5xD |
Depth x Dia. Ratio | 5xD |
Drilling Depth | 43.00mm |
Shank Length | 36 mm |
Drill Diameter Tolerance | M7 |
Drill Length Class | Jobber Length |
Drill Point Length | 1.36mm |
Description
Jobber Length Drill Bit, Drill Bit Size 7.50 mm, Drill Bit Point Angle 140 Degrees , Carbide, TiAlN, Decimal Equivalent 0.2953, Metric, Drill Bit Point Type Self-Centering Point, Coolant Through, Number of Coolant Holes 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 118° Heavy-Duty Extra Long Drill Chicago-Latrobe 120X Steam Oxide HSS RHS/RHC 3/8x10IN (50529)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3042D)
- MIDWEST FASTENER 1/4" x 2" #2 Quad Drive Bits 100PK (54123)
- MILWAUKEE TOOL 7" Wheel Guard Kit (49-12-0355)
- WALTER Walter Titex - Solid carbide twist drill, Jobber Drill, 9/32", Carbide, DC150-05-07.144A1-WJ30RE (DC150-05-07.144A1-WJ30RE)
- WALTER Walter Titex - Solid carbide twist drill, Jobber Drill, 6.00mm, Carbide, DC150-05-06.000A1-WJ30RE (DC150-05-06.000A1-WJ30RE)
- WALTER Jobber Drill, 5/32", Carbide, A6785TFP-5/32IN (A6785TFP-5/32IN)
- WALTER Jobber Drill, 3/8", Carbide, A6589DPP-3/8IN (A6589DPP-3/8IN)
- WALTER Walter Titex - Solid carbide twist drill, Jobber Drill, 1/2", Carbide, DC150-05-12.700A1-WJ30RE (DC150-05-12.700A1-WJ30RE)
- WALTER Walter Titex - Solid carbide twist drill, Jobber Drill, 5.00mm, Carbide, DC150-05-05.000A1-WJ30RE (DC150-05-05.000A1-WJ30RE)
- NACHI Aqua REVO Drill Oil Hole 5D - DIN - 15.1mm (0780328)
- Walter Coolant Fed Drill Bits