Shop All Coolant Fed Drill Bits
Walter
Jobber Drill, 7/32", Carbide, A6589DPP-7/32IN
Mfr # A6589DPP-7/32IN
Zoro # G7817887
product price: $274.99
/ea
Free Shipping & Returns
$274.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Point Type Self-centering
- Drill Bit Point Angle 140 Degrees
- Drill Bit Material Solid Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # A6589DPP-7/32IN
- Zoro # G7817887
- Country of Origin United States
- Category Coolant Fed Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 7/32 in |
Shank Dia. | 6 mm |
Overall Length | 4 3/4 in |
Flute Length | 3 1/4 in |
Maximum Drilling Depth | 2 29/32 in |
Depth:Dia. Ratio | 12xD |
Depth x Dia. Ratio | 12xD |
Drilling Depth | 74.00mm |
Shank Length | 1 13/32 in |
Drill Point Length | 1.01mm |
Drill Length Class | Jobber Length |
Drill Diameter Tolerance | M7 |
Description
Jobber Length Drill Bit, Drill Bit Size 7/32 in, Drill Bit Point Angle 140 Degrees , Carbide, TiAlN, Decimal Equivalent 0.2188, Fractional Inch, Drill Bit Point Type Self-Centering Point, Coolant Through, Number of Coolant Holes 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Operating Handle Wo. Groove, W. Mushroom Knob, Size:4, D1=M20X1, 5, L=73, Form:B W Locknut, Stainless (K1502.124207)
- WILTON JPW/JET Multi-Purpose Vise, Size: 5-1/2in., Model: 550P, Item number: (28824)
- IRWIN 24 in. X 2-1/2 in. D F Clamp (1825766)
- WIDIA Thread Forming Tap, 1/4"-20, Plug, Uncoated, 3 Flutes (17027)
- WALTER Walter Titex - Solid carbide twist drill, Jobber Drill, 8.00mm, Carbide, DC150-03-08.000A0-WJ30RE (DC150-03-08.000A0-WJ30RE)
- WALTER Walter Titex - Solid carbide twist drill, Jobber Drill, 9/32", Carbide, DC150-05-07.144A1-WJ30RE (DC150-05-07.144A1-WJ30RE)
- WALTER Walter Titex - Solid carbide twist drill, Jobber Drill, 8.40mm, Carbide, DC150-03-08.400A0-WJ30RE (DC150-03-08.400A0-WJ30RE)
- WALTER High Performance Drills, 0.2344 inch diameter, 5 xDc, Carbide, axial i (DC160-05-05.953A1-WJ30ET)
- WALTER Walter Titex - Solid carbide twist drill, Jobber Drill, 5.00mm, Carbide, DC150-05-05.000A1-WJ30RE (DC150-05-05.000A1-WJ30RE)
- WALTER Jobber Drill, 9/32", Carbide, A6589DPP-9/32IN (A6589DPP-9/32IN)
- WALTER Walter Titex - Solid carbide twist drill, Jobber Drill, 13.50mm, Carbide, DC150-05-13.500A1-WJ30RE (DC150-05-13.500A1-WJ30RE)
- Walter Drill Bits