Shop All Coolant Fed Drill Bits
Walter
Jobber Drill, 5.80mm, Carbide, A3289DPL-5.8
Mfr # A3289DPL-5.8
Zoro # G8284927
product price: $132.99
/ea
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Metric
- Point Type Self-centering
- Drill Bit Point Angle 140 Degrees
- Drill Bit Material Solid Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # A3289DPL-5.8
- Zoro # G8284927
- Country of Origin China
- Category Coolant Fed Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 5.80 mm |
Shank Dia. | 6 mm |
Overall Length | 66.00 mm |
Flute Length | 28.00 mm |
Maximum Drilling Depth | 20 mm |
Depth:Dia. Ratio | 3xD |
Depth x Dia. Ratio | 3xD |
Shank Length | 36 mm |
Drilling Depth | 20.00mm |
Drill Length Class | Jobber Length |
Drill Diameter Tolerance | M7 |
Drill Point Length | 1.06mm |
Description
Jobber Length Drill Bit, Drill Bit Size 5.80 mm, Drill Bit Point Angle 140 Degrees , Carbide, TiAlN, Decimal Equivalent 0.2283, Metric, Drill Bit Point Type Self-Centering Point, Coolant Through, Number of Coolant Holes 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XTRWELD 12 in Clamp, F, 600 PSI, Standard Pad, Steel Chrome (TCFF120600LD)
- CLE-LINE Straight Flute Hand Tap, Bottoming, Plug, Taper, 4 Flutes (C62092)
- KIPP Adjustable Handle, Size: 3 3/8-16X50 Zinc, Black Satin, Comp: Steel (K0116.3A41X50)
- KODIAK CUTTING TOOLS 0.015 2 Flute Carbide Endmill Micro Square End ALTIN Coated (5522792)
- WALTER Walter Titex - Solid carbide twist drill, Jobber Drill, 9/32", Carbide, DC150-03-07.144A0-WJ30RE (DC150-03-07.144A0-WJ30RE)
- WALTER High Performance Drills, 0.1614 inch diameter, 5 xDc, Carbide, axial i (DC160-05-04.100A1-WJ30ET)
- WALTER Walter Titex - Solid carbide twist drill, Jobber Drill, 5.00mm, Carbide, DC150-05-05.000A1-WJ30RE (DC150-05-05.000A1-WJ30RE)
- WALTER Walter Titex - Solid carbide twist drill, Jobber Drill, 9.60mm, Carbide, DC150-05-09.600A1-WJ30RE (DC150-05-09.600A1-WJ30RE)
- WALTER Jobber Drill, 5/8", Carbide, A6489DPP-5/8IN (A6489DPP-5/8IN)
- WALTER Walter Titex - Solid carbide twist drill, Jobber Drill, 3.50mm, Carbide, DC150-03-03.500A0-WJ30RE (DC150-03-03.500A0-WJ30RE)
- NACHI Aqua EX Oil Hole 10D - 1.8mm (0733753)
- Walter Drill Bits