Shop All Coolant Fed Drill Bits
Walter
Jobber Drill, 5/32", Carbide, A6785TFP-5/32IN
Mfr # A6785TFP-5/32IN
Zoro # G8022244
Free Shipping & Returns
$305.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 5/32 in
- Drill Bit Point Angle 140 Degrees
- Point Type Self-centering
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Walter
- MFR # A6785TFP-5/32IN
- Zoro # G8022244
- UPC # 00014817372076
- Country of Origin China
- Category Coolant Fed Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 5/32 in |
Shank Dia. | 6 mm |
Overall Length | 5 1/4 in |
Flute Length | 3 9/16 in |
Maximum Drilling Depth | 3 39/64 in |
Depth:Dia. Ratio | 20xD |
Depth x Dia. Ratio | 20xD |
Shank Length | 1 13/32 in |
Drilling Depth | 86.00mm |
Drill Point Length | 0.722mm |
Drill Diameter Tolerance | H7 |
Drill Length Class | Jobber Length |
Description
Jobber Length Drill Bit, Drill Bit Size 5/32 in, Drill Bit Point Angle 140 Degrees , Carbide, TiNAl, Decimal Equivalent 0.1563, Fractional Inch, Drill Bit Point Type Self-Centering Point, Coolant Through, Number of Coolant Holes 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PALADIN Communications Tool Kit, No. of Pcs. 6 (901054)
- TEKTON 1/2 Inch Drive Deep 6-Point Impact Socket Set, 17-Piece (5/16 - 1-1/4 in.) (SID92305)
- DRILL AMERICA m14x1.5 Carbon Steel Hex Die (DWTMHX14X1.5)
- INNOVATIVE COMPONENTS Detent Pin, 1.38 In Ball Knob, 1/4 In, 4 In (GN4X4250B3-D-21)
- WALTER Walter Titex - Solid carbide twist drill, Jobber Drill, 6.00mm, Carbide, DC150-05-06.000A1-WJ30RE (DC150-05-06.000A1-WJ30RE)
- WALTER High Performance Drills, 0.2344 inch diameter, 5 xDc, Carbide, axial i (DC160-05-05.953A1-WJ30ET)
- WALTER Walter Titex - Solid carbide twist drill, Jobber Drill, 7/16", Carbide, DC150-03-11.113A0-WJ30RE (DC150-03-11.113A0-WJ30RE)
- WALTER Walter Titex - Solid carbide twist drill, Jobber Drill, 1/8", Carbide, DC150-05-03.175A1-WJ30RE (DC150-05-03.175A1-WJ30RE)
- WALTER Walter Titex - Solid carbide twist drill, Jobber Drill, 9/32", Carbide, DC150-03-07.144A0-WJ30RE (DC150-03-07.144A0-WJ30RE)
- WALTER High Performance Drills, 0.2087 inch diameter, 5 xDc, Carbide, axial i (DC160-05-05.300A1-WJ30ET)
- NACHI Aqua EX Oil Hole 15D - 11/32 (1519252)
- Walter Coolant Fed Drill Bits