Shop All Coolant Fed Drill Bits
Walter
Jobber Drill, 5.30mm, Carbide, A6589DPP-5.3
Mfr # A6589DPP-5.3
Zoro # G8097905
product price: $236.99
/ea
Free Shipping & Returns
$236.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Metric
- Point Type Self-centering
- Drill Bit Point Angle 140 Degrees
- Drill Bit Material Solid Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # A6589DPP-5.3
- Zoro # G8097905
- Country of Origin France
- Category Coolant Fed Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 5.30 mm |
Shank Dia. | 6 mm |
Overall Length | 121.00 mm |
Flute Length | 83.00 mm |
Maximum Drilling Depth | 74 mm |
Depth:Dia. Ratio | 12xD |
Depth x Dia. Ratio | 12xD |
Shank Length | 36 mm |
Drilling Depth | 74.00mm |
Drill Point Length | 0.965mm |
Drill Length Class | Jobber Length |
Drill Diameter Tolerance | M7 |
Description
Jobber Length Drill Bit, Drill Bit Size 5.30 mm, Drill Bit Point Angle 140 Degrees , Carbide, TiAlN, Decimal Equivalent 0.2087, Metric, Drill Bit Point Type Self-Centering Point, Coolant Through, Number of Coolant Holes 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA Full polished 12-pt 15° box-end wrench, 1-1/4" x 1-3/8" opening size (1160)
- BOSCH T15RC 15PC T-shank Mixed JSB Robust (T15RC)
- PROTO Retaining Ring Plier, Fixed Tip, 5-7/8" L (J604)
- STARRETT Band Saw Blade, 5 ft. 4-1/2" L, 1/2" W, 14 TPI, 0.025" Thick, Bimetal, Duratec SFB Series (91401-05-04-1/2)
- WALTER High Performance Drills, 0.2087 inch diameter, 5 xDc, Carbide, axial i (DC160-05-05.300A1-WJ30ET)
- WALTER Walter Titex - Solid carbide twist drill, Jobber Drill, 9/32", Carbide, DC150-05-07.144A1-WJ30RE (DC150-05-07.144A1-WJ30RE)
- WALTER Jobber Drill, 14.50mm, Carbide, A6489DPP-14.5 (A6489DPP-14.5)
- WALTER Jobber Drill, 5/32", Carbide, A6785TFP-5/32IN (A6785TFP-5/32IN)
- WALTER Jobber Drill, 5/8", Carbide, A6489DPP-5/8IN (A6489DPP-5/8IN)
- WALTER High Performance Drills, 0.1875 inch diameter, 5 xDc, Carbide, axial i (DC160-05-04.763A1-WJ30ET)
- NACHI Aqua REVO Drill Oil Hole 3D - JIS - 12.7mm (0776157)
- Walter Coolant Fed Drill Bits