Walter

Jobber Drill, 5/16", Carbide, A6589DPP-5/16IN


product price: $319.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Drill Bit Grouping Drill Bit
  • Drill Bit Dimension Type Fractional Inch
  • Point Type Self-centering
  • Drill Bit Point Angle 140 Degrees
  • Drill Bit Material Solid Carbide
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Drill Bit Dimension Type Fractional Inch
Drill Bit Size 5/16 in
Shank Dia. 8 mm
Overall Length 5 13/16 in
Flute Length 4 5/16 in
Maximum Drilling Depth 3 27/32 in
Depth:Dia. Ratio 12xD
Depth x Dia. Ratio 12xD
Drilling Depth 98.00mm
Shank Length 1 13/32 in
Drill Length Class Jobber Length
Drill Point Length 1.44mm
Drill Diameter Tolerance M7

Description

Jobber Length Drill Bit, Drill Bit Size 5/16 in, Drill Bit Point Angle 140 Degrees , Carbide, TiAlN, Decimal Equivalent 0.3125, Fractional Inch, Drill Bit Point Type Self-Centering Point, Coolant Through, Number of Coolant Holes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.