Shop All Coolant Fed Drill Bits
Walter
Jobber Drill, 4.40mm, Carbide, A3289DPL-4.4
Mfr # A3289DPL-4.4
Zoro # G8413824
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Metric
- Drill Bit Point Angle 140 Degrees
- Point Type Self-centering
- Drill Bit Material Solid Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Walter
- MFR # A3289DPL-4.4
- Zoro # G8413824
- Country of Origin China
- Category Coolant Fed Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 4.40 mm |
Shank Dia. | 6 mm |
Overall Length | 66.00 mm |
Flute Length | 24.00 mm |
Maximum Drilling Depth | 17 mm |
Depth:Dia. Ratio | 3xD |
Depth x Dia. Ratio | 3xD |
Shank Length | 36 mm |
Drilling Depth | 17.00mm |
Drill Point Length | 0.801mm |
Drill Length Class | Jobber Length |
Drill Diameter Tolerance | M7 |
Description
Jobber Length Drill Bit, Drill Bit Size 4.40 mm, Drill Bit Point Angle 140 Degrees , Carbide, TiAlN, Decimal Equivalent 0.1732, Metric, Drill Bit Point Type Self-Centering Point, Coolant Through, Number of Coolant Holes 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA #30 Cobalt Heavy Duty Split Point Stub Drill Bit (D/ASTCO30)
- ZORO SELECT Adjustable Handle, 1.38" Screw Length (MA-89153)
- DRILL AMERICA #5 Solid Carbide Drill Bit (DMOD5)
- BOSCH 3/16In Black Oxide 6In Long Carded (BL2639)
- WALTER High Performance Drills, 0.2087 inch diameter, 5 xDc, Carbide, axial i (DC160-05-05.300A1-WJ30ET)
- WALTER Walter Titex - Solid carbide twist drill, Jobber Drill, 1/8", Carbide, DC150-05-03.175A1-WJ30RE (DC150-05-03.175A1-WJ30RE)
- WALTER Jobber Drill, 1/8", Carbide, A6489DPP-1/8IN (A6489DPP-1/8IN)
- WALTER High Performance Drills, 0.1181 inch diameter, 5 xDc, Carbide, axial i (DC160-05-03.000A1-WJ30ET)
- WALTER Jobber Drill, 8.20mm, Carbide, A6589DPP-8.2 (A6589DPP-8.2)
- WALTER Walter Titex - Solid carbide twist drill, Jobber Drill, 10.20mm, Carbide, DC150-05-10.200A1-WJ30RE (DC150-05-10.200A1-WJ30RE)
- WALTER High Performance Drills, 0.1535 inch diameter, 8 xDc, Carbide, axial i (DC160-08-03.900A1-WJ30ET)
- Walter Coolant Fed Drill Bits