Shop All Coolant Fed Drill Bits
Walter
Jobber Drill, 4.00mm, Carbide, A6785TFP-4
Mfr # A6785TFP-4
Zoro # G7950363
Free Shipping & Returns
$330.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Metric
- Drill Bit Size 4.00 mm
- Point Type Self-centering
- Drill Bit Point Angle 140 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Walter
- MFR # A6785TFP-4
- Zoro # G7950363
- Country of Origin China
- Category Coolant Fed Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 4.00 mm |
Shank Dia. | 6 mm |
Overall Length | 134.00 mm |
Flute Length | 92.00 mm |
Maximum Drilling Depth | 92 mm |
Depth:Dia. Ratio | 20xD |
Depth x Dia. Ratio | 20xD |
Drilling Depth | 86.00mm |
Shank Length | 36 mm |
Drill Point Length | 0.728mm |
Drill Diameter Tolerance | H7 |
Drill Length Class | Jobber Length |
Description
Jobber Length Drill Bit, Drill Bit Size 4.00 mm, Drill Bit Point Angle 140 Degrees , Carbide, TiNAl, Decimal Equivalent 0.1575, Metric, Drill Bit Point Type Self-Centering Point, Coolant Through, Number of Coolant Holes 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXACT PIPE TOOL Cermet 140 5-1/2" Blade For Steel, Stainless, Copper & Plastics (7010496)
- WIDIA Thread Forming Tap, 3/8"-16, Semi-Bottoming, TiCN, 5 Flutes (GT245017)
- CHANNELLOCK 2 Piece Griplock Plastic Grip Tongue and Groove Plier Set Ergonomic Handle (GLS-1)
- ASTER SAE T-Handle Recess Key, 5/32" Tip Size (82705)
- WALTER Jobber Drill, 9/32", Carbide, A6589DPP-9/32IN (A6589DPP-9/32IN)
- WALTER High Performance Drills, 0.2344 inch diameter, 5 xDc, Carbide, axial i (DC160-05-05.953A1-WJ30ET)
- WALTER Walter Titex - Solid carbide twist drill, Coolant Fed Drill, DC1500511.300A1WJ30RE (DC150-05-11.300A1-WJ30RE)
- WALTER High Performance Drills, 0.1614 inch diameter, 5 xDc, Carbide, axial i (DC160-05-04.100A1-WJ30ET)
- WALTER Walter Titex - Solid carbide twist drill, Jobber Drill, 9/32", Carbide, DC150-05-07.144A1-WJ30RE (DC150-05-07.144A1-WJ30RE)
- WALTER Jobber Drill, 1/8", Carbide, A6489DPP-1/8IN (A6489DPP-1/8IN)
- OSG Extension Drill, Coolant Fed, 5/16 In, EXO (555031212)
- Walter Drill Bits