Shop All Coolant Fed Drill Bits
Walter
Jobber Drill, 4.00mm, Carbide, A3393TTP-4
Mfr # A3393TTP-4
Zoro # G8187277
product price: $130.99
/ea
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Metric
- Drill Bit Point Angle 140 Degrees
- Point Type Self-centering
- Drill Bit Material Solid Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # A3393TTP-4
- Zoro # G8187277
- Country of Origin China
- Category Coolant Fed Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 4.00 mm |
Shank Dia. | 6 mm |
Overall Length | 74.00 mm |
Flute Length | 36.00 mm |
Maximum Drilling Depth | 29 mm |
Depth:Dia. Ratio | 5xD |
Depth x Dia. Ratio | 5xD |
Shank Length | 36 mm |
Drilling Depth | 29.00mm |
Drill Point Length | 0.728mm |
Drill Length Class | Jobber Length |
Drill Diameter Tolerance | H6 |
Description
Jobber Length Drill Bit, Drill Bit Size 4.00 mm, Drill Bit Point Angle 140 Degrees , Carbide, TiNAl, Decimal Equivalent 0.1575, Metric, Drill Bit Point Type Self-Centering Point, Coolant Through, Number of Coolant Holes 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/4 in Drive Impact Socket 1 5/8 in Size, Standard Socket, black oxide (J07526T)
- YG-1 TOOL CO Spiral Point Tap Plug, 3 Flutes (I9563)
- JACOBS 3PD-3 Plain Bearing Heavy Duty 5/8" Chuck (6230)
- MILWAUKEE TOOL 350 MCM Copper U Style Die (49-16-U350C)
- WALTER Walter Titex - Solid carbide twist drill, Jobber Drill, 13.50mm, Carbide, DC150-05-13.500A1-WJ30RE (DC150-05-13.500A1-WJ30RE)
- WALTER Walter Titex - Solid carbide twist drill, Jobber Drill, 5.00mm, Carbide, DC150-05-05.000A1-WJ30RE (DC150-05-05.000A1-WJ30RE)
- WALTER Walter Titex - Solid carbide twist drill, Jobber Drill, 8.00mm, Carbide, DC150-03-08.000A0-WJ30RE (DC150-03-08.000A0-WJ30RE)
- WALTER Walter Titex - Solid carbide twist drill, Jobber Drill, 9/32", Carbide, DC150-05-07.144A1-WJ30RE (DC150-05-07.144A1-WJ30RE)
- WALTER Jobber Drill, 4.00mm, Carbide, A6785TFP-4 (A6785TFP-4)
- WALTER Walter Titex - Solid carbide twist drill, Jobber Drill, 4.90mm, Carbide, DC150-03-04.900A0-WJ30RE (DC150-03-04.900A0-WJ30RE)
- NACHI Aqua EX Oil Hole 20D - 4.7mm (0731350)
- Walter Drill Bits