Shop All Coolant Fed Drill Bits
Walter
Jobber Drill, 3.50mm, Carbide, A3389DPL-3.5
Mfr # A3389DPL-3.5
Zoro # G8462912
product price: $166.99
/ea
Free Shipping & Returns
$166.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Metric
- Point Type Self-centering
- Drill Bit Point Angle 140 Degrees
- Drill Bit Material Solid Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # A3389DPL-3.5
- Zoro # G8462912
- Country of Origin China
- Category Coolant Fed Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 3.50 mm |
Shank Dia. | 6 mm |
Overall Length | 66.00 mm |
Flute Length | 28.00 mm |
Maximum Drilling Depth | 23 mm |
Depth:Dia. Ratio | 5xD |
Depth x Dia. Ratio | 5xD |
Drilling Depth | 23.00mm |
Shank Length | 36 mm |
Drill Length Class | Jobber Length |
Drill Diameter Tolerance | M7 |
Drill Point Length | 0.637mm |
Description
Jobber Length Drill Bit, Drill Bit Size 3.50 mm, Drill Bit Point Angle 140 Degrees , Carbide, TiAlN, Decimal Equivalent 0.1378, Metric, Drill Bit Point Type Self-Centering Point, Coolant Through, Number of Coolant Holes 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1/4"-28 HSS Left Hand 4 Flute Bottoming Tap (DWT60753)
- OTC 13.25 in Tire Bead Locking Plier (5731)
- BONWAY Bon 32-218 Hardener, Nutmeg (32-218)
- CLEVELAND Carbon Hexagon Rethreading Pipe Die 0660 Cle-Line 1/8-27NPT (C65571)
- WALTER Walter Titex - Solid carbide twist drill, Jobber Drill, 1/8", Carbide, DC150-05-03.175A1-WJ30RE (DC150-05-03.175A1-WJ30RE)
- WALTER Jobber Drill, 14.50mm, Carbide, A6489DPP-14.5 (A6489DPP-14.5)
- WALTER Jobber Drill, 9/32", Carbide, A6589DPP-9/32IN (A6589DPP-9/32IN)
- WALTER Walter Titex - Solid carbide twist drill, Jobber Drill, 4.90mm, Carbide, DC150-03-04.900A0-WJ30RE (DC150-03-04.900A0-WJ30RE)
- WALTER Walter Titex - Solid carbide twist drill, Jobber Drill, 8.00mm, Carbide, DC150-03-08.000A0-WJ30RE (DC150-03-08.000A0-WJ30RE)
- WALTER Walter Titex - Solid carbide twist drill, Jobber Drill, 27/64", Carbide, DC150-03-10.716A0-WJ30RE (DC150-03-10.716A0-WJ30RE)
- NACHI Aqua EX Oil Hole 10D - 7.4mm (0730135)
- Walter Drill Bits