Shop All Coolant Fed Drill Bits
Walter
Jobber Drill, 3/4", Carbide, A6489DPP-3/4IN
Mfr # A6489DPP-3/4IN
Zoro # G7817713
product price: $1,134.99
/ea
Free Shipping & Returns
$1,134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 3/4 in
- Drill Bit Point Angle 140 Degrees
- Point Type Self-centering
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # A6489DPP-3/4IN
- Zoro # G7817713
- Country of Origin United States
- Category Coolant Fed Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 3/4 in |
Shank Dia. | 20 mm |
Overall Length | 9 19/32 in |
Flute Length | 7 7/16 in |
Maximum Drilling Depth | 6 11/16 in |
Depth:Dia. Ratio | 8xD |
Depth x Dia. Ratio | 8xD |
Shank Length | 1 31/32 in |
Drilling Depth | 170.00mm |
Drill Point Length | 3.47mm |
Drill Length Class | Jobber Length |
Drill Diameter Tolerance | M7 |
Description
Jobber Length Drill Bit, Drill Bit Size 3/4 in, Drill Bit Point Angle 140 Degrees , Carbide, TiAlN, Decimal Equivalent 0.7500, Fractional Inch, Drill Bit Point Type Self-Centering Point, Coolant Through, Number of Coolant Holes 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1/64" HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 (D/AN1/64)
- OLFA Replacement Blade Heads, For SK-16, PK10 (SKB-16/10)
- REMCO Mini Hand Scoop, Capacity 32 oz., Brown (640066)
- KLEIN TOOLS Flip-Blade Insulated Screwdriver, 2-in-1, Square Bit #1 and #2 (32287)
- WALTER High Performance Drills, 0.1614 inch diameter, 5 xDc, Carbide, axial i (DC160-05-04.100A1-WJ30ET)
- WALTER High Performance Drills, 0.1875 inch diameter, 5 xDc, Carbide, axial i (DC160-05-04.763A1-WJ30ET)
- WALTER Jobber Drill, 9/32", Carbide, A6489DPP-9/32IN (A6489DPP-9/32IN)
- WALTER Jobber Drill, 3.00mm, Carbide, A3289DPL-3 (A3289DPL-3)
- WALTER Jobber Drill, 9.00mm, Carbide, A6489DPP-9 (A6489DPP-9)
- WALTER Jobber Drill, 6.80mm, Carbide, A3289DPL-6.8 (A3289DPL-6.8)
- NACHI Aqua EX Oil Hole Pilot - For 17/32 (1519865)
- Walter Drill Bits