Shop All Coolant Fed Drill Bits
Walter
Jobber Drill, 3.30mm, Carbide, A3393TTP-3.3
Mfr # A3393TTP-3.3
Zoro # G8225077
product price: $148.99
/ea
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Metric
- Point Type Self-centering
- Drill Bit Point Angle 140 Degrees
- Drill Bit Material Solid Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # A3393TTP-3.3
- Zoro # G8225077
- Country of Origin China
- Category Coolant Fed Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 3.30 mm |
Shank Dia. | 6 mm |
Overall Length | 66.00 mm |
Flute Length | 28.00 mm |
Maximum Drilling Depth | 23 mm |
Depth:Dia. Ratio | 5xD |
Depth x Dia. Ratio | 5xD |
Shank Length | 36 mm |
Drilling Depth | 23.00mm |
Drill Point Length | 0.601mm |
Drill Length Class | Jobber Length |
Drill Diameter Tolerance | H6 |
Description
Jobber Length Drill Bit, Drill Bit Size 3.30 mm, Drill Bit Point Angle 140 Degrees , Carbide, TiNAl, Decimal Equivalent 0.1299, Metric, Drill Bit Point Type Self-Centering Point, Coolant Through, Number of Coolant Holes 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKLIND Metric Plain Double-Ball-Hex Key, 6 mm Tip Size, 7 in Long, 31/64 in Short (19612)
- NACHI L971 1/2-13 H3 3FL VTP SPIRAL POINT PLUG TAP (87130)
- BIG HORN 14 Inch Dia 1 Micron Dust Filter Bag 23 Inch x 24 Inch Long; Made of Thick Felt (11763)
- KIPP Indexing Plunger, Short, Size: 3, D1= M16X1.5, D=8, Style A, Non-Lockout WO Locknut, Pin Hardened (K0631.5308)
- WALTER Walter Titex - Solid carbide twist drill, Jobber Drill, 1/2", Carbide, DC150-05-12.700A1-WJ30RE (DC150-05-12.700A1-WJ30RE)
- WALTER Walter Titex - Solid carbide twist drill, Jobber Drill, 5.00mm, Carbide, DC150-05-05.000A1-WJ30RE (DC150-05-05.000A1-WJ30RE)
- WALTER High Performance Drills, 0.2087 inch diameter, 5 xDc, Carbide, axial i (DC160-05-05.300A1-WJ30ET)
- WALTER Walter Titex - Solid carbide twist drill, Jobber Drill, 1/8", Carbide, DC150-05-03.175A1-WJ30RE (DC150-05-03.175A1-WJ30RE)
- WALTER Jobber Drill, 5.50mm, Carbide, A3389DPL-5.5 (A3389DPL-5.5)
- WALTER Jobber Drill, 5/32", Carbide, A6885TFP-5/32IN (A6885TFP-5/32IN)
- NACHI Aqua REVO Drill Oil Hole 5D - DIN - 4.8mm (0779294)
- Walter Drill Bits