Shop All Coolant Fed Drill Bits
Walter
Jobber Drill, 27/64", Carbide, A6589DPP-27/64IN
Mfr # A6589DPP-27/64IN
Zoro # G8333692
product price: $476.99
/ea
Free Shipping & Returns
$476.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Point Type Self-centering
- Drill Bit Point Angle 140 Degrees
- Drill Bit Material Solid Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # A6589DPP-27/64IN
- Zoro # G8333692
- UPC # 04031132280844
- Country of Origin United States
- Category Coolant Fed Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 27/64 in |
Shank Dia. | 12 mm |
Overall Length | 8 3/32 in |
Flute Length | 6 3/16 in |
Maximum Drilling Depth | 5 1/2 in |
Depth:Dia. Ratio | 12xD |
Depth x Dia. Ratio | 12xD |
Shank Length | 1 3/4 in |
Drilling Depth | 140.00mm |
Drill Point Length | 1.95mm |
Drill Diameter Tolerance | M7 |
Drill Length Class | Jobber Length |
Description
Jobber Length Drill Bit, Drill Bit Size 27/64 in, Drill Bit Point Angle 140 Degrees , Carbide, TiAlN, Decimal Equivalent 0.4219, Fractional Inch, Drill Bit Point Type Self-Centering Point, Coolant Through, Number of Coolant Holes 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX Chain Nose Plier, 8" Overall Length (13 82 8 T BKA)
- HHIP 1/2" 82 Degree 6 Flute High Speed Steel Chatterless Countersink (2001-3500)
- KLEIN TOOLS Wide Range Distribution Grip with Hot Latch (16477-20)
- KRAFT TOOL Stainless Steel Narrow Ed, 6" x 1" 3/8" R (CF113PF)
- WALTER Walter Titex - Solid carbide twist drill, Jobber Drill, 6.00mm, Carbide, DC150-05-06.000A1-WJ30RE (DC150-05-06.000A1-WJ30RE)
- WALTER Jobber Drill, 5/32", Carbide, A6885TFP-5/32IN (A6885TFP-5/32IN)
- WALTER Walter Titex - Solid carbide twist drill, Jobber Drill, 9/32", Carbide, DC150-05-07.144A1-WJ30RE (DC150-05-07.144A1-WJ30RE)
- WALTER Walter Titex - Solid carbide twist drill, Drill Bit, DB133-12-01.588A1-WJ30ER (DB133-12-01.588A1-WJ30ER)
- WALTER Jobber Drill, 17/32", Carbide, A6489DPP-17/32IN (A6489DPP-17/32IN)
- WALTER Jobber Drill, 10.50mm, Carbide, A6489DPP-10.5 (A6489DPP-10.5)
- NACHI Aqua EX Oil Hole 25D - 2.8mm (1574641)
- Walter Drill Bits