Shop All Coolant Fed Drill Bits
Walter
Jobber Drill, 23/64", Carbide, A3389DPL-23/64IN
Mfr # A3389DPL-23/64IN
Zoro # G8007806
product price: $205.99
/ea
Free Shipping & Returns
$205.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Point Angle 140 Degrees
- Point Type Self-centering
- Drill Bit Material Solid Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # A3389DPL-23/64IN
- Zoro # G8007806
- Country of Origin United States
- Category Coolant Fed Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 23/64 in |
Shank Dia. | 10 mm |
Overall Length | 4 1/32 in |
Flute Length | 2 3/8 in |
Maximum Drilling Depth | 1 59/64 in |
Depth:Dia. Ratio | 5xD |
Depth x Dia. Ratio | 5xD |
Shank Length | 1 9/16 in |
Drilling Depth | 49.00mm |
Drill Point Length | 1.66mm |
Drill Length Class | Jobber Length |
Drill Diameter Tolerance | M7 |
Description
Jobber Length Drill Bit, Drill Bit Size 23/64 in, Drill Bit Point Angle 140 Degrees , Carbide, TiAlN, Decimal Equivalent 0.3594, Fractional Inch, Drill Bit Point Type Self-Centering Point, Coolant Through, Number of Coolant Holes 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DREMEL Cutting and Carving Bits, 35,000 RPM (9901HP)
- MITEE-BITE PRODUCTS Clamps, Wedge, 8-32, 5/8inL., PK8 (60500)
- KD TOOLS 1/4" Drive, 14mm Metric Socket, 6 Points (80136)
- ADFORS JOINT TAPE1-7/8""X300' WH (FDW8665-U)
- WALTER Jobber Drill, 1/8", Carbide, A6489DPP-1/8IN (A6489DPP-1/8IN)
- WALTER High Performance Drills, 0.1875 inch diameter, 5 xDc, Carbide, axial i (DC160-05-04.763A1-WJ30ET)
- WALTER High Performance Drills, 0.125 Inch Diameter, DC160-12-A1, Solid Carbi (DC160-12-03.175A1-WJ30EU)
- WALTER Walter Titex - Solid carbide twist drill, Jobber Drill, 8.40mm, Carbide, DC150-03-08.400A0-WJ30RE (DC150-03-08.400A0-WJ30RE)
- WALTER High Performance Drills, 0.1181 inch diameter, 5 xDc, Carbide, axial i (DC160-05-03.000A1-WJ30ET)
- WALTER High Performance Drills, 0.1535 inch diameter, 8 xDc, Carbide, axial i (DC160-08-03.900A1-WJ30ET)
- BLACKMAMBA 8xD Blackmamba Coolant thru Drill, Drill Bit Size: 5/32" (55323)
- Walter Drill Bits