Shop All Micro Size Drill Bits
Walter
Jobber Drill, 1.9mm, 140, Carbide
Mfr # A6588TML-1.9
Zoro # G6197231
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Metric
- Drill Bit Material Solid Carbide
- Decimal Equivalent 0.0748
- Drill Bit Finish TiNAl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Walter
- MFR # A6588TML-1.9
- Zoro # G6197231
- Country of Origin France
- Category Micro Size Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 1.90 mm |
Shank Dia. | 3.00 mm |
Overall Length | 68.00 mm |
Flute Length | 28.00 mm |
Maximum Drilling Depth | 28.00 mm |
Depth:Dia. Ratio | 12xD |
Depth x Dia. Ratio | 12xD |
Shank Length | 34.00 mm |
Drilling Depth | 25.00mm |
Drill Diameter Tolerance | M7 |
Drill Length Class | Micro Length |
Description
Micro Drill Bit, Drill Bit Size 1.90 mm, Drill Bit Point Angle 140 Degrees , Self-Centering Point, Carbide, TiNAl, M7, Spiral, K30F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REGAL CUTTING TOOLS #4-40 2 Flt. Drill'N'Tap (007500AS)
- STARRETT Universal Snug, 5/16, 3/8 In (57S)
- DRILL AMERICA 1/8" Cobalt Heavy Duty Jobber Length Drill Bit (D/ACO1/8)
- DEWALT Pilot Drill Bits, For Concrete, 3 1/4" L (DAH9314CTPB)
- WALTER Walter Titex - Micro drill (A3143-1.05)
- WALTER Walter Titex - Micro drill (A3143-0.05)
- WALTER Walter Titex - Solid carbide coolant through drill Micro (A3389AML-2.4)
- WALTER Walter Titex - Micro drill (A3153-0.65)
- WALTER Jobber Drill, 1.35mm, 140, Carbide (A6488TML-1.35)
- WALTER Walter Titex - Solid carbide coolant through drill Micro (A6789AMP-2.6)
- M.A. FORD Micro Drill, Bit Size 0.0213", 1.496" L (305M0054)
- Walter Drill Bits