Shop All Jobber Length Drill Bits
Walter
Jobber Drill, 1/8", Carbide, A6493TTP-1/8IN
Mfr # A6493TTP-1/8IN
Zoro # G5075758
Free Shipping & Returns
$192.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 1/8 in
- Shank Type Straight
- Drill Bit Point Angle 140 Degrees
- Drill Bit Material Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Walter
- MFR # A6493TTP-1/8IN
- Zoro # G5075758
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 1/8 in |
Shank Dia. | 6 mm |
Overall Length | 2 29/32 in |
Flute Length | 1 5/16 in |
Maximum Drilling Depth | 1 3/32 in |
Depth:Dia. Ratio | 8xD |
Depth x Dia. Ratio | 8xD |
Drilling Depth | 28.00mm |
Shank Length | 1 13/32 in |
Drill Point Length | 0.578mm |
Drill Length Class | Jobber Length |
Drill Diameter Tolerance | M7 |
Description
Jobber Length Drill Bit, Drill Bit Size 1/8 in, Drill Bit Point Angle 140 Degrees , Carbide, TiNAl, Decimal Equivalent 0.1250, Fractional Inch, Drill Bit Point Type Split Point, Coolant Through, Number of Coolant Holes 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Air Random Orbital Sander, 0.20HP, 5 In. (R025B-PSV-1)
- CEDARBERG Snap-Loc Systems ™ The Pac Combination Kit (8550-322)
- STAHLWILLE TOOLS OPEN-RING Wrench Size 17 x 19 mm L.220 mm (41081719)
- MAYHEW PUNCH REG LINE-UP 5/16 X 16" (MY22008)
- WALTER Walter Titex - Solid carbide twist drill, Jobber Drill, 12.50mm, Carbide, DC150-03-12.500A1-WJ30RE (DC150-03-12.500A1-WJ30RE)
- WALTER Walter Titex - Twist drill (A1247-2.5)
- WALTER Walter Titex - Carbide twist drill, Jobber Drill Bit, Metric, 17.80mm Size, DC150-03-17.800A0-WJ30RE (DC150-03-17.800A0-WJ30RE)
- WALTER Walter Titex - Solid carbide coolant through pilot drill (A6181TFT-3/8IN)
- WALTER Walter Titex - Jobber drill (A1211-1/16IN)
- WALTER Walter Titex - Carbide twist drill, Jobber Drill Bit, Metric, 7.55mm Size, DC150-05-07.550A1-WJ30RE (DC150-05-07.550A1-WJ30RE)
- ARTU Drill Bit, Steel, High Speed, 3/8" (01946)
- Walter Jobber Length Drill Bits