Shop All Coolant Fed Drill Bits
Walter
Jobber Drill, 17/32", Carbide, A6489DPP-17/32IN
Mfr # A6489DPP-17/32IN
Zoro # G8333437
product price: $624.99
/ea
Free Shipping & Returns
$624.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Point Type Self-centering
- Drill Bit Point Angle 140 Degrees
- Drill Bit Material Solid Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # A6489DPP-17/32IN
- Zoro # G8333437
- Country of Origin United States
- Category Coolant Fed Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 17/32 in |
Shank Dia. | 14 mm |
Overall Length | 7 5/32 in |
Flute Length | 5 3/16 in |
Maximum Drilling Depth | 4 43/64 in |
Depth:Dia. Ratio | 8xD |
Depth x Dia. Ratio | 8xD |
Drilling Depth | 119.00mm |
Shank Length | 1 3/4 in |
Drill Length Class | Jobber Length |
Drill Point Length | 2.46mm |
Drill Diameter Tolerance | M7 |
Description
Jobber Length Drill Bit, Drill Bit Size 17/32 in, Drill Bit Point Angle 140 Degrees , Carbide, TiAlN, Decimal Equivalent 0.5313, Fractional Inch, Drill Bit Point Type Self-Centering Point, Coolant Through, Number of Coolant Holes 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Chucking Reamer, 1/16 In., 4 Flute, Cobalt (1433-0.0625)
- HUOT Reamer Dispenser, Master, 117 Compartments (13450)
- STAHLWILLE TOOLS Double open ended Wrench MOTOR Size 30 x 32 mm L.300 mm (40033032)
- VESSEL MEGADORA JAWSFIT Screwdriver 6PC. Set No (9006PB)
- WALTER Jobber Drill, 17/64", Carbide, A3389DPL-17/64IN (A3389DPL-17/64IN)
- WALTER High Performance Drills, 0.1875 inch diameter, 5 xDc, Carbide, axial i (DC160-05-04.763A1-WJ30ET)
- WALTER Jobber Drill, 4.40mm, Carbide, A3289DPL-4.4 (A3289DPL-4.4)
- WALTER Walter Titex - Solid carbide twist drill, Coolant Fed Drill, DC1500310.300A0WJ30RE (DC150-03-10.300A0-WJ30RE)
- WALTER Walter Titex - Solid carbide twist drill, Drill Bit, DB133-12-01.588A1-WJ30ER (DB133-12-01.588A1-WJ30ER)
- WALTER High Performance Drills, 0.1535 inch diameter, 5 xDc, Carbide, axial i (DC160-05-03.900A1-WJ30ET)
- MELIN TOOL CO Coolant Hole Drill, #30, 16.3mm (CDR-30-5X)
- Walter Coolant Fed Drill Bits