Shop All Coolant Fed Drill Bits
Walter
Jobber Drill, 15/32", Carbide, A3293TTP-15/32IN
Mfr # A3293TTP-15/32IN
Zoro # G8274113
product price: $205.99
/ea
Free Shipping & Returns
$205.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Point Angle 140 Degrees
- Point Type Self-centering
- Drill Bit Material Solid Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # A3293TTP-15/32IN
- Zoro # G8274113
- Country of Origin United States
- Category Coolant Fed Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 15/32 in |
Shank Dia. | 12 mm |
Overall Length | 4 in |
Flute Length | 2 1/8 in |
Maximum Drilling Depth | 1 9/16 in |
Depth:Dia. Ratio | 3xD |
Depth x Dia. Ratio | 3xD |
Shank Length | 1 3/4 in |
Drilling Depth | 40.00mm |
Drill Point Length | 2.17mm |
Drill Length Class | Jobber Length |
Drill Diameter Tolerance | M7 |
Description
Jobber Length Drill Bit, Drill Bit Size 15/32 in, Drill Bit Point Angle 140 Degrees , Carbide, TiNAl, Decimal Equivalent 0.4688, Fractional Inch, Drill Bit Point Type Self-Centering Point, Coolant Through, Number of Coolant Holes 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 12 in L 2 in Cap. Cast Iron Straight Pipe Wrench (J812HD)
- WIDIA Screw Machine Drill Bit, #12 Size, 140 Degrees Point Angle, Solid Carbide, TiAlN Finish (VDS201A04800)
- HHIP 6" Aluminum Soft Vise Jaws With Magnet (3900-2149)
- URREA Black flat strike wrench 12 point, 1-5/8"opening size. (2726SWH)
- WALTER Jobber Drill, 3.00mm, Carbide, A3289DPL-3 (A3289DPL-3)
- WALTER Coolant Fed Drill, 11.3mm, 140, Carbide, A3293TTP-11.3 (A3293TTP-11.3)
- WALTER Jobber Drill, 5/32", Carbide, A6885TFP-5/32IN (A6885TFP-5/32IN)
- WALTER Walter Titex - Solid carbide twist drill, Coolant Fed Drill, DC1500511.300A1WJ30RE (DC150-05-11.300A1-WJ30RE)
- WALTER Walter Titex - Solid carbide twist drill, Jobber Drill, 3.50mm, Carbide, DC150-03-03.500A0-WJ30RE (DC150-03-03.500A0-WJ30RE)
- WALTER Walter Titex - Solid carbide twist drill, Jobber Drill, 9/32", Carbide, DC150-05-07.144A1-WJ30RE (DC150-05-07.144A1-WJ30RE)
- NACHI Aqua EX Oil Hole Micro 3D - 1.2mm (0754514)
- Walter Coolant Fed Drill Bits