Shop All Coolant Fed Drill Bits
Walter
Jobber Drill, 14.50mm, Carbide, A6489DPP-14.5
Mfr # A6489DPP-14.5
Zoro # G8097275
Free Shipping & Returns
$761.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Metric
- Point Type Self-centering
- Drill Bit Point Angle 140 Degrees
- Drill Bit Material Solid Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Walter
- MFR # A6489DPP-14.5
- Zoro # G8097275
- Country of Origin China
- Category Coolant Fed Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 14.50 mm |
Shank Dia. | 16 mm |
Overall Length | 204.00 mm |
Flute Length | 152.00 mm |
Maximum Drilling Depth | 136 mm |
Depth:Dia. Ratio | 8xD |
Depth x Dia. Ratio | 8xD |
Drilling Depth | 136.00mm |
Shank Length | 48 mm |
Drill Length Class | Jobber Length |
Drill Point Length | 2.64mm |
Drill Diameter Tolerance | M7 |
Description
Jobber Length Drill Bit, Drill Bit Size 14.50 mm, Drill Bit Point Angle 140 Degrees , Carbide, TiAlN, Decimal Equivalent 0.5709, Metric, Drill Bit Point Type Self-Centering Point, Coolant Through, Number of Coolant Holes 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1-35/64" HSS Reduced Shank Drill Bit 3/4" Shank (DWDRSD34X1-35/64)
- CENTURY DRILL & TOOL Straight Tct Router Bit, 1/2 in. (40105)
- ASSENMACHER SPECIALTY TOOLS SKT T-40 TAMPER PROOF TORX (AH3000 T-40)
- BETA Square Oil Drain Plug Socket, 12mm (014940262)
- WALTER Jobber Drill, 5.50mm, Carbide, A3389DPL-5.5 (A3389DPL-5.5)
- WALTER Jobber Drill, 1/8", Carbide, A6489DPP-1/8IN (A6489DPP-1/8IN)
- WALTER High Performance Drills, 0.1535 inch diameter, 8 xDc, Carbide, axial i (DC160-08-03.900A1-WJ30ET)
- WALTER High Performance Drills, 0.2087 inch diameter, 5 xDc, Carbide, axial i (DC160-05-05.300A1-WJ30ET)
- WALTER High Performance Drills, 0.2344 inch diameter, 5 xDc, Carbide, axial i (DC160-05-05.953A1-WJ30ET)
- WALTER Jobber Drill, 5/8", Carbide, A6489DPP-5/8IN (A6489DPP-5/8IN)
- WALTER Jobber Drill, 9.00mm, Carbide, A3389DPL-9 (A3389DPL-9)
- Walter Coolant Fed Drill Bits