Shop All Micro Size Drill Bits
Walter
Jobber Drill, 1.35mm, 140, Carbide
Mfr # A6488TML-1.35
Zoro # G6150767
product price: $114.99
/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Metric
- Decimal Equivalent 0.0531
- Drill Bit Material Solid Carbide
- Drill Bit Finish TiNAl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # A6488TML-1.35
- Zoro # G6150767
- Country of Origin France
- Category Micro Size Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 1.35 mm |
Shank Dia. | 3.00 mm |
Overall Length | 55.00 mm |
Flute Length | 15.00 mm |
Maximum Drilling Depth | 15.00 mm |
Depth x Dia. Ratio | 8xD |
Depth:Dia. Ratio | 8xD |
Drilling Depth | 12.00mm |
Shank Length | 34.00 mm |
Drill Diameter Tolerance | M7 |
Drill Length Class | Micro Length |
Description
Micro Drill Bit, Drill Bit Size 1.35 mm, Drill Bit Point Angle 140 Degrees , Self-Centering Point, Carbide, TiNAl, M7, Spiral, K30F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY 16 oz. Straight Claw Hammer, Hickory Handle, Steel Head (51-716)
- GREENFIELD THREADING Spiral Point Tap Plug, 2 Flutes (356742)
- KODIAK CUTTING TOOLS 1/4-20 Standard Hand Tap Fractional (5502541)
- LANSKY SHARPENERS Standard Sharpening System Kit (LANLKC03)
- WALTER Walter Titex - Solid carbide coolant through drill Micro (A6789AMP-2.6)
- WALTER Walter Titex - Micro drill (A3153-0.65)
- WALTER Walter Titex - Solid carbide coolant through drill Micro (A6589AMP-2.5)
- WALTER Walter Titex - Micro drill (A3143-0.89)
- WALTER Walter Titex - Micro drill (A3143-1.05)
- WALTER Walter Titex - Micro drill (A3143-0.18)
- M.A. FORD Micro Drill, 135D, Fractional Inch, 1/16in (30506250AM)
- Walter Micro Size Drill Bits