Shop All Coolant Fed Drill Bits
Walter
Jobber Drill, #12, Carbide, A3289DPL-4.8
Mfr # A3289DPL-4.8
Zoro # G8298586
product price: $133.99
/ea
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Wire
- Drill Bit Size #12
- Drill Bit Point Angle 140 Degrees
- Point Type Self-centering
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # A3289DPL-4.8
- Zoro # G8298586
- Country of Origin China
- Category Coolant Fed Drill Bits
Dimensions
Drill Bit Dimension Type | Wire |
Drill Bit Size | #12 |
Shank Dia. | 6 mm |
Overall Length | 2 19/32 in |
Flute Length | 1 1/16 in |
Maximum Drilling Depth | 25/32 in |
Depth:Dia. Ratio | 3xD |
Depth x Dia. Ratio | 3xD |
Drilling Depth | 20.00mm |
Shank Length | 1 13/32 in |
Drill Point Length | 0.874mm |
Drill Diameter Tolerance | M7 |
Drill Length Class | Jobber Length |
Description
Jobber Length Drill Bit, Drill Bit Size #12, Drill Bit Point Angle 140 Degrees , Carbide, TiAlN, Decimal Equivalent 0.1890, Wire, Drill Bit Point Type Self-Centering Point, Coolant Through, Number of Coolant Holes 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Extension Universal Bit Socket 10mm Hex 150mm 3/8 Sq. Drive (13147M.150-10)
- WESTWARD Die Stock, 1-1/2in (318-2150)
- PROTO Screwdriver Set, Cushion Grip, 19 Pieces (J1219RCF)
- PROTO 1/4" Drive Extension, SAE, 1 pcs, Chrome (J5256)
- WALTER Walter Titex - Solid carbide twist drill, Drill Bit, DB133-12-01.588A1-WJ30ER (DB133-12-01.588A1-WJ30ER)
- WALTER Jobber Drill, 5.50mm, Carbide, A3389DPL-5.5 (A3389DPL-5.5)
- WALTER Jobber Drill, 9/32", Carbide, A6489DPP-9/32IN (A6489DPP-9/32IN)
- WALTER High Performance Drills, 0.1535 inch diameter, 5 xDc, Carbide, axial i (DC160-05-03.900A1-WJ30ET)
- WALTER High Performance Drills, 0.1535 inch diameter, 8 xDc, Carbide, axial i (DC160-08-03.900A1-WJ30ET)
- WALTER High Performance Drills, 0.1181 inch diameter, 5 xDc, Carbide, axial i (DC160-05-03.000A1-WJ30ET)
- WALTER Walter Titex - Solid carbide twist drill, Jobber Drill, 13.50mm, Carbide, DC150-05-13.500A1-WJ30RE (DC150-05-13.500A1-WJ30RE)
- Walter Drill Bits