Shop All Coolant Fed Drill Bits
Walter
Jobber Drill, 1/2", Carbide, A3289DPL-1/2IN
Mfr # A3289DPL-1/2IN
Zoro # G8305394
Free Shipping & Returns
$348.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Point Angle 140 Degrees
- Point Type Self-centering
- Drill Bit Material Solid Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Walter
- MFR # A3289DPL-1/2IN
- Zoro # G8305394
- UPC # 00014817372076
- Country of Origin United States
- Category Coolant Fed Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 1/2 in |
Shank Dia. | 14 mm |
Overall Length | 4 3/16 in |
Flute Length | 2 5/16 in |
Maximum Drilling Depth | 1 11/16 in |
Depth:Dia. Ratio | 3xD |
Depth x Dia. Ratio | 3xD |
Shank Length | 1 3/4 in |
Drilling Depth | 43.00mm |
Drill Diameter Tolerance | M7 |
Drill Length Class | Jobber Length |
Drill Point Length | 2.31mm |
Description
Jobber Length Drill Bit, Drill Bit Size 1/2 in, Drill Bit Point Angle 140 Degrees , Carbide, TiAlN, Decimal Equivalent 0.5000, Fractional Inch, Drill Bit Point Type Self-Centering Point, Coolant Through, Number of Coolant Holes 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE 157223 MHST Hole Saw, 1-3/8 in dia, 1-15/16 in D Cutting, Tungsten Carbide Tip Cutting Edge, 5/8-18 (MHST22)
- HHIP 3/4 X 4" ER-20 Straight Shank Chuck Extension (3900-5116)
- BESSEY 60 in Bar Clamp, Steel Handle and 7 in Throat Depth (4800S-60)
- DEWALT Cordless Combination Kit, 2.0 AH Battery (DCK265D2)
- WALTER Walter Titex - Solid carbide twist drill, Jobber Drill, 8.00mm, Carbide, DC150-03-08.000A0-WJ30RE (DC150-03-08.000A0-WJ30RE)
- WALTER Jobber Drill, 17/64", Carbide, A3389DPL-17/64IN (A3389DPL-17/64IN)
- WALTER Walter Titex - Solid carbide twist drill, Jobber Drill, 5.00mm, Carbide, DC150-05-05.000A1-WJ30RE (DC150-05-05.000A1-WJ30RE)
- WALTER Walter Titex - Solid carbide twist drill, Jobber Drill, 10.20mm, Carbide, DC150-05-10.200A1-WJ30RE (DC150-05-10.200A1-WJ30RE)
- WALTER High Performance Drills, 0.1535 inch diameter, 5 xDc, Carbide, axial i (DC160-05-03.900A1-WJ30ET)
- WALTER Walter Titex - Solid carbide twist drill, Jobber Drill, 27/64", Carbide, DC150-03-10.716A0-WJ30RE (DC150-03-10.716A0-WJ30RE)
- M.A. FORD Twister Hpd Coolant Hp Drill 5X, 3.40Mm (HPDCR 0340A)
- Walter Drill Bits