Shop All Indexable Drill Inserts
Walter
Insert
Mfr # SX-8E800N08-UF4 WSM43S
Zoro # G2938180
Sold in multiples of 5 for $122.45
$122.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ISO Number SX-8E800N08-UF4
- Chip-Breaker Yes
- Overall Length 0.6850 in
- Cutting Direction Neutral
- Finish - Machining TiAlN+Al2O3+(Al)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Walter
- MFR # SX-8E800N08-UF4 WSM43S
- Zoro # G2938180
- Country of Origin Germany
- Category Indexable Drill Inserts
Dimensions
Overall Length | 0.6850 in |
Corner Radius | 1/32 in |
Max. Grooving Width | 0.3150 in |
Details
ISO Number | SX-8E800N08-UF4 |
Chip-Breaker | Yes |
Item | Indexable Parting and Grooving Insert |
Cutting Direction | Neutral |
Finish - Machining | TiAlN+Al2O3+(Al) |
Number of Cutting Edges | 1 |
Cutting Application | Grooving, Recessing |
Lead Angle | 0 Degrees |
ANSI Code | SX-8E800N08-UF4 |
Chip-Breaker Code | UF4 |
Manufacturer Grade | WSM43S |
Description
Indexable Parting and Grooving Insert, Neutral, Max. Grooving Width 0.3150 in, ANSI Code SX-8E800N08-UF4, Chip-Breaker Code UF4
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 6 Piece Mini Deburring & Scraping Tool Kit (2001-0228)
- WESTWARD 22-Piece Hex Key Set, L, Metric and SAE, Long, Alloy Steel, Plastic Holder, 2CYC7 (2CYC7)
- BOSCH Oscillating Blade, Bi-Metal, 4 in. L, Wood (OSL212JF)
- SUNEX Master Stubby Combo Wrench Set, 10 pcs. (9930M)
- WALTER Indexable Drill Inserts Square P4841P-4R-A57 WKP35S K P (P4841P-4R-A57 WKP35S)
- WALTER Insert (MX22-2R280R01-VG8 WSM23S)
- WALTER Indexable Drill Insert, 1/4", 14 Degrees (P28477-1 WKP35)
- WALTER Replaceable Drill Tips, Drill inserts, P6001-D31, 50R WPP45C, 1.240 dia (P6001-D31,50R WPP45C)
- WALTER Indexable Drill Inserts Square P4840P-5R-E67 WKP25S K P (P4840P-5R-E67 WKP25S)
- WALTER Indexable Drill Inserts Square P28475-7 WTP35 P (P28475-7 WTP35)
- GWS TOOL GROUP 126277 Insert (126277)
- Walter Indexable Drill Inserts