Shop All Indexable Drill Inserts
Walter
Insert
Mfr # SX-8E800N08-UF4 WSM33S
Zoro # G2934489
Sold in multiples of 5 for $122.45
$122.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cutting Direction Neutral
- Chip-Breaker Yes
- ISO Number SX-8E800N08-UF4
- Overall Length 0.6850 in
- Max. Grooving Width 0.3150 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Walter
- MFR # SX-8E800N08-UF4 WSM33S
- Zoro # G2934489
- Country of Origin Germany
- Category Indexable Drill Inserts
Dimensions
Overall Length | 0.6850 in |
Max. Grooving Width | 0.3150 in |
Corner Radius | 1/32 in |
Details
Cutting Direction | Neutral |
Item | Indexable Parting and Grooving Insert |
Chip-Breaker | Yes |
ISO Number | SX-8E800N08-UF4 |
Cutting Application | Grooving, Recessing |
Manufacturer Grade | WSM33S |
Lead Angle | 0 Degrees |
Number of Cutting Edges | 1 |
Finish - Machining | TiAlN+Al2O3+(Al) |
ANSI Code | SX-8E800N08-UF4 |
Chip-Breaker Code | UF4 |
Description
Indexable Parting and Grooving Insert, Neutral, Max. Grooving Width 0.3150 in, ANSI Code SX-8E800N08-UF4, Chip-Breaker Code UF4
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MALCO Cutter Bit For 1ELG5, 1ELH8 (CB)
- GREENLEE Pump, Hyd Power 980 (980)
- GEARWRENCH 3/8" Drive 6 Point Standard X-Core™ Pinless Impact Universal Metric Socket 19mm (84469)
- MARSHALLTOWN TAPING KNIFE 12"" BS (BSTK12P)
- WALTER Insert (GX24-2E300N03-UD4 WSM33S)
- WALTER Walter - Turning Inserts (Nonf. Metals/Plastics) (WCGT020102-FN2 WNN10)
- WALTER Indexable Drill Insert, 1/4", 14 Degrees (P28477-1 WKP35)
- WALTER Insert (MX22-2E224N02-GD8 WSM23S)
- WALTER Indexable Drill Inserts Square P4840P-5R-E67 WKP25S K P (P4840P-5R-E67 WKP25S)
- WALTER Insert (SX-3E300L6-CE4 WSM33S)
- KYOCERA Replaceable Drill Tip, PVD Carbide (DA1240MGMPR1525)
- Walter Indexable Tools