Shop All Indexable Drill Inserts
Walter
Insert
Mfr # SX-6E600N04-CF5 WSM33S
Zoro # G2966619
Sold in multiples of 10 for $188.90
$188.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Direction Neutral
- Overall Length 0.4840 in
- Chip-Breaker Yes
- ISO Number SX-6E600N04-CF5
- Chip-Breaker Code CF5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Walter
- MFR # SX-6E600N04-CF5 WSM33S
- Zoro # G2966619
- Country of Origin Germany
- Category Indexable Drill Inserts
Dimensions
Overall Length | 0.4840 in |
Max. Grooving Width | 0.2360 in |
Corner Radius | 1/64 in |
Details
Item | Indexable Parting and Grooving Insert |
Cutting Direction | Neutral |
Chip-Breaker | Yes |
ISO Number | SX-6E600N04-CF5 |
Chip-Breaker Code | CF5 |
Manufacturer Grade | WSM33S |
Number of Cutting Edges | 1 |
Cutting Application | Grooving, Parting |
Lead Angle | 0 Degrees |
ANSI Code | SX-6E600N04-CF5 |
Finish - Machining | TiAlN+Al2O3+(Al) |
Description
Indexable Parting and Grooving Insert, Neutral, Max. Grooving Width 0.2360 in, ANSI Code SX-6E600N04-CF5, Chip-Breaker Code CF5
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOWLER Magnetic Base/Black Face Indicator (FOW72-520-199)
- FEIN Oscillating Saw Blade, 3/8In, 3-51/64In L (63502184260)
- MITEE-BITE PRODUCTS Clamps, Wedge, 1/2-13, 2inL., PK2 (61500)
- DAVIES Four Prong Knob, Clamp Knob, 5/16-18 Size, 1"L, HR Phenolic (2820-A)
- WALTER Insert (SX-3E300N02-CF5 WSM23S)
- WALTER Walter - Drilling and Boring Inserts (6169880)
- WALTER Indexable Drill Inserts Square P4841P-4R-A57 WKP35S K P (P4841P-4R-A57 WKP35S)
- WALTER Insert (GX16-1F200N10FS-M1 WDN10)
- WALTER Insert (SX-3E300L6-CE4 WSM33S)
- WALTER Indexable Drill Inserts Square P28475-7 WTP35 P (P28475-7 WTP35)
- WALTER Replaceable Drill Tips, Drill inserts, P6001-D31, 50R WPP45C, 1.240 dia (P6001-D31,50R WPP45C)
- Walter Indexable Drill Inserts