Shop All Indexable Drill Inserts
Walter
Insert
Mfr # SX-5E500R6-CE4 WSM33S
Zoro # G2901634
Sold in multiples of 10 for $178.90
$178.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1/2 in
- Cutting Direction Right Hand
- Chip-Breaker Yes
- ISO Number SX-5E500R6-CE4
- Cutting Application Grooving, Parting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Walter
- MFR # SX-5E500R6-CE4 WSM33S
- Zoro # G2901634
- Country of Origin Germany
- Category Indexable Drill Inserts
Dimensions
Overall Length | 1/2 in |
Corner Radius | 1/64 in |
Max. Grooving Width | 0.1970 in |
Details
Cutting Direction | Right Hand |
Item | Indexable Parting and Grooving Insert |
Chip-Breaker | Yes |
ISO Number | SX-5E500R6-CE4 |
Cutting Application | Grooving, Parting |
Manufacturer Grade | WSM33S |
Number of Cutting Edges | 1 |
ANSI Code | SX-5E500R6-CE4 |
Chip-Breaker Code | CE4 |
Lead Angle | 6 Degrees |
Finish - Machining | TiAlN+Al2O3+(Al) |
Description
Indexable Parting and Grooving Insert, Right Hand, Max. Grooving Width 0.1970 in, ANSI Code SX-5E500R6-CE4, Chip-Breaker Code CE4
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA 12V 1/4" Hex (DT04R1)
- INSIZE Surface Roughness Specimen Set (ISR-CS2E)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1124U)
- BOSCH Switch (2607200674)
- WALTER Diamond Turning Insert, Positive, Neutral, CCMT, 1/64", CarbideTiAlN+Al2O3+(Al) (CCMT120404-E47 WSM20S)
- WALTER Indexable Drill Insert, Center Insert, 11 Degrees (P4841C-4R-E57 WXP40)
- WALTER Indexable Drill Inserts Square P4840P-2R-E57 WSP45 M P S (P4840P-2R-E57 WSP45)
- WALTER Walter - Drilling and Boring Inserts (6169880)
- WALTER Indexable Drill Insert, 1/4", 14 Degrees (P28477-1 WKP35)
- WALTER Insert (MX22-2E224N02-GD8 WSM23S)
- TUNGALOY Indexable Drill Insert XPMT08T308R, PK10 (6718253)
- Walter Indexable Tools