Shop All Indexable Drill Inserts
Walter
Insert
Mfr # SX-5E500N04-SF5 WSM33S
Zoro # G2902684
Sold in multiples of 10 for $178.90
$178.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ISO Number SX-5E500N04-SF5
- Overall Length 0.4840 in
- Chip-Breaker Yes
- Cutting Direction Neutral
- Finish - Machining TiAlN+Al2O3+(Al)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Walter
- MFR # SX-5E500N04-SF5 WSM33S
- Zoro # G2902684
- Country of Origin Germany
- Category Indexable Drill Inserts
Dimensions
Overall Length | 0.4840 in |
Corner Radius | 1/64 in |
Max. Grooving Width | 0.1970 in |
Details
ISO Number | SX-5E500N04-SF5 |
Item | Indexable Parting and Grooving Insert |
Chip-Breaker | Yes |
Cutting Direction | Neutral |
Finish - Machining | TiAlN+Al2O3+(Al) |
Manufacturer Grade | WSM33S |
Lead Angle | 0 Degrees |
Cutting Application | Slitting |
ANSI Code | SX-5E500N04-SF5 |
Number of Cutting Edges | 1 |
Chip-Breaker Code | SF5 |
Description
Indexable Parting and Grooving Insert, Neutral, Max. Grooving Width 0.1970 in, ANSI Code SX-5E500N04-SF5, Chip-Breaker Code SF5
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAKE Hydraulic Press, 10 t, Manual Pump, 60 In (972210)
- DIABLO Revolutionary, Complete Range Of SDS-Plu (DMAPL4180)
- HANSON 11/64" x 3-1/4" Cobalt HSS-J/L Drill Bit (3016011)
- METABO Die Grinder, Var Spd, 6.4 A, 2 In (GE710 Plus)
- WALTER Indexable Drill Inserts Square P4841C-8R-E57 WKP35S K P (P4841C-8R-E57 WKP35S)
- WALTER Insert (GX16-1F200N10FS-M1 WDN10)
- WALTER Insert (SX-3E300N02-CF5 WSM23S)
- WALTER Indexable Drill Inserts Square P4841P-7R-E57 WSP45 M P S (P4841P-7R-E57 WSP45)
- WALTER Walter - Drilling and Boring Inserts (6169880)
- WALTER Indexable Drill Insert, 1/4", 14 Degrees (P28477-1 WKP35)
- LINK Ua3-1/4 90D HSS Spot Drill (63-L2-431)
- Walter Indexable Drill Inserts