Shop All Indexable Drill Inserts
Walter
Insert
Mfr # SX-4E480N03-CE4 WSM33S
Zoro # G2934595
Sold in multiples of 10 for $178.90
$178.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chip-Breaker Yes
- Cutting Direction Neutral
- Overall Length 0.4840 in
- ISO Number SX-4E480N03-CE4
- Cutting Application Grooving, Parting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Walter
- MFR # SX-4E480N03-CE4 WSM33S
- Zoro # G2934595
- Country of Origin Germany
- Category Indexable Drill Inserts
Dimensions
Overall Length | 0.4840 in |
Max. Grooving Width | 0.1890 in |
Corner Radius | 0.0120 in |
Details
Item | Indexable Parting and Grooving Insert |
Chip-Breaker | Yes |
Cutting Direction | Neutral |
ISO Number | SX-4E480N03-CE4 |
Cutting Application | Grooving, Parting |
Manufacturer Grade | WSM33S |
Lead Angle | 0 Degrees |
ANSI Code | SX-4E480N03-CE4 |
Finish - Machining | TiAlN+Al2O3+(Al) |
Number of Cutting Edges | 1 |
Chip-Breaker Code | CE4 |
Description
Indexable Parting and Grooving Insert, Neutral, Max. Grooving Width 0.1890 in, ANSI Code SX-4E480N03-CE4, Chip-Breaker Code CE4
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 1/2" Drive Standard Impact Socket 21 mm Size, Standard Socket, Black Phosphate (49-66-6253)
- IDEAL Replacement Blade (35-495)
- VEGA Impact Socket TW, 1/2 Sq Dr 5/16 12pt (35161-DT)
- DRILL AMERICA .3660 HSS Straight Shank Chucking Reamer (DWRR.3660)
- WALTER Indexable Drill Insert, 1/4", 14 Degrees (P28477-1 WKP35)
- WALTER Indexable Drill Inserts Square P4840P-5R-E67 WKP25S K P (P4840P-5R-E67 WKP25S)
- WALTER Insert (MX22-2E224N02-GD8 WSM23S)
- WALTER Insert (GX24-2E300N03-UD4 WSM33S)
- WALTER Insert (SX-2E200N02-CE4 WKP23S)
- WALTER Indexable Drill Inserts Square P28475-7 WTP35 P (P28475-7 WTP35)
- KYOCERA Drilling Insert, Trigon, WCMX 06T308M1 KW10 Grade Uncoated Carbide (WCMX06T308M1KW10)
- Walter Indexable Tools