Shop All Indexable Drill Inserts
Walter
Insert
Mfr # SX-4E400N02-CF5 WSM43S
Zoro # G2934796
product price: $17.55
/ea
Sold in multiples of 10 for $175.50
$175.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 0.4840 in
- Chip-Breaker Yes
- ISO Number SX-4E400N02-CF5
- Cutting Direction Neutral
- Corner Radius 0.0080 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # SX-4E400N02-CF5 WSM43S
- Zoro # G2934796
- Country of Origin Germany
- Category Indexable Drill Inserts
Dimensions
Overall Length | 0.4840 in |
Corner Radius | 0.0080 in |
Max. Grooving Width | 0.1570 in |
Details
Chip-Breaker | Yes |
ISO Number | SX-4E400N02-CF5 |
Cutting Direction | Neutral |
Item | Indexable Parting and Grooving Insert |
Number of Cutting Edges | 1 |
ANSI Code | SX-4E400N02-CF5 |
Finish - Machining | TiAlN+Al2O3+(Al) |
Lead Angle | 0 Degrees |
Manufacturer Grade | WSM43S |
Cutting Application | Grooving, Parting |
Chip-Breaker Code | CF5 |
Description
Indexable Parting and Grooving Insert, Neutral, Max. Grooving Width 0.1570 in, ANSI Code SX-4E400N02-CF5, Chip-Breaker Code CF5
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Bon 28-108 Shovel, Round Point 47" Fiberglass Handle (28-108)
- INGERSOLL-RAND 7-inch Angle Sander, Composite Pad, 5000 RPM, 0.5 HP (313-B)
- CHICAGO-LATROBE Screw Machine Drill Bit, #31 Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (50886)
- INTERSTATE PNEUMATICS 1/8 Inch MPT Needle Tip For Air Blow Guns 0.095 Inch x 2-1/2 Inch Long, PK 25 (BTN4-25K)
- WALTER Insert (MX22-2E224N02-GD8 WSM23S)
- WALTER Indexable Drill Insert, Center Insert, 11 Degrees (P4841C-4R-E57 WXP40)
- WALTER Indexable Drill Inserts Square P4841P-3R-E57 WSP45 M P S (P4841P-3R-E57 WSP45)
- WALTER Insert (GX16-1F200N10FS-M1 WDN10)
- WALTER Insert (SX-3E300N02-CF5 WSM23S)
- WALTER Indexable Drill Inserts Square P4841P-7R-E57 WSP45 M P S (P4841P-7R-E57 WSP45)
- H & H INDUSTRIAL PRODUCTS WNMG-331 TiN Coated Carbide Insert (6052-2331)
- Walter Indexable Drill Inserts