Shop All Indexable Drill Inserts
Walter
Insert
Mfr # SX-3E300R6-CE4 WSM33S
Zoro # G2902657
Sold in multiples of 10 for $164.50
$164.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Direction Right Hand
- Chip-Breaker Yes
- ISO Number SX-3E300R6-CE4
- Overall Length 1/2 in
- Manufacturer Grade WSM33S
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Walter
- MFR # SX-3E300R6-CE4 WSM33S
- Zoro # G2902657
- Country of Origin Germany
- Category Indexable Drill Inserts
Dimensions
Overall Length | 1/2 in |
Max. Grooving Width | 0.1180 in |
Corner Radius | 0.0080 in |
Details
Cutting Direction | Right Hand |
Chip-Breaker | Yes |
Item | Indexable Parting and Grooving Insert |
ISO Number | SX-3E300R6-CE4 |
Manufacturer Grade | WSM33S |
ANSI Code | SX-3E300R6-CE4 |
Number of Cutting Edges | 1 |
Finish - Machining | TiAlN+Al2O3+(Al) |
Lead Angle | 6 Degrees |
Cutting Application | Grooving, Parting |
Chip-Breaker Code | CE4 |
Description
Indexable Parting and Grooving Insert, Right Hand, Max. Grooving Width 0.1180 in, ANSI Code SX-3E300R6-CE4, Chip-Breaker Code CE4
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Spiral Point Tap Plug, 3 Flutes (1982600)
- STARRETT Drive Pin Punch, 3/32 In Tip, 4 In L (565B)
- CLEVELAND Straight Flute Hand Tap, Plug, 4 Flutes (C55132)
- OSG Spiral Point Tap, Plug, 2 (2885605)
- WALTER Indexable Drill Insert, Center Insert, 11 Degrees (P4841C-4R-E57 WXP40)
- WALTER Insert (MX22-2R280R01-VG8 WSM23S)
- WALTER Walter - Drilling and Boring Inserts (6169880)
- WALTER Indexable Drill Inserts Square P28475-7 WTP35 P (P28475-7 WTP35)
- WALTER Walter - Turning Inserts (Nonf. Metals/Plastics) (WCGT020102-FN2 WNN10)
- WALTER Indexable Drill Insert, 1/4", 14 Degrees (P28477-1 WKP35)
- LINK Ua7-3/8 English Screw 82D HSS Countersink (65-L2-292)
- Walter Indexable Drill Inserts