Shop All Indexable Drill Inserts
Walter
Insert
Mfr # SX-3E300N02-CF6 WSM33S
Zoro # G2901677
Sold in multiples of 10 for $164.50
$164.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ISO Number SX-3E300N02-CF6
- Chip-Breaker Yes
- Overall Length 0.4840 in
- Cutting Direction Neutral
- Chip-Breaker Code CF6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Walter
- MFR # SX-3E300N02-CF6 WSM33S
- Zoro # G2901677
- Country of Origin Germany
- Category Indexable Drill Inserts
Dimensions
Overall Length | 0.4840 in |
Corner Radius | 0.0080 in |
Max. Grooving Width | 0.1180 in |
Details
ISO Number | SX-3E300N02-CF6 |
Chip-Breaker | Yes |
Item | Indexable Parting and Grooving Insert |
Cutting Direction | Neutral |
Chip-Breaker Code | CF6 |
Finish - Machining | TiAlN+Al2O3+(Al) |
Lead Angle | 0 Degrees |
Cutting Application | Grooving, Parting |
Manufacturer Grade | WSM33S |
ANSI Code | SX-3E300N02-CF6 |
Number of Cutting Edges | 1 |
Description
Indexable Parting and Grooving Insert, Neutral, Max. Grooving Width 0.1180 in, ANSI Code SX-3E300N02-CF6, Chip-Breaker Code CF6
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONARD TOOLS 6 3/4 in Wire Stripper/Cutter 10 to 22 AWG (JIC-1022)
- CLEVELAND Straight Flute Hand Tap Bottoming, 4 Flutes (C54415)
- DRILL AMERICA 1-1/4"-20 Carbon Steel Hex Die (DWTSH1-1/4-20)
- WESTCOTT Hobby Knife, Cushion Grip (13974)
- WALTER Insert (SX-3E300L6-CE4 WSM33S)
- WALTER Indexable Drill Insert, 1/4", 14 Degrees (P28477-1 WKP35)
- WALTER Diamond Turning Insert, Positive, Neutral, CCMT, 1/64", CarbideTiAlN+Al2O3+(Al) (CCMT120404-E47 WSM20S)
- WALTER Indexable Drill Insert, Center Insert, 11 Degrees (P4841C-4R-E57 WXP40)
- WALTER Walter - Turning Inserts (Nonf. Metals/Plastics) (WCGT020102-FN2 WNN10)
- WALTER Indexable Drill Inserts Square P4840P-5R-E67 WKP25S K P (P4840P-5R-E67 WKP25S)
- STANLEY ENGINEERED FASTENING 12PK INSERT M10125 12PK (HELR4649-10)
- Walter Indexable Tools