Shop All Indexable Drill Inserts
Walter
Insert
Mfr # SX-3E300N02-CE4 WSM43S
Zoro # G2967319
product price: $16.45
/ea
Sold in multiples of 10 for $164.50
$164.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 0.4840 in
- ISO Number SX-3E300N02-CE4
- Cutting Direction Neutral
- Chip-Breaker Yes
- Number of Cutting Edges 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # SX-3E300N02-CE4 WSM43S
- Zoro # G2967319
- Country of Origin Germany
- Category Indexable Drill Inserts
Dimensions
Overall Length | 0.4840 in |
Max. Grooving Width | 0.1180 in |
Corner Radius | 0.0080 in |
Details
Item | Indexable Parting and Grooving Insert |
ISO Number | SX-3E300N02-CE4 |
Cutting Direction | Neutral |
Chip-Breaker | Yes |
Number of Cutting Edges | 1 |
ANSI Code | SX-3E300N02-CE4 |
Lead Angle | 0 Degrees |
Chip-Breaker Code | CE4 |
Finish - Machining | TiAlN+Al2O3+(Al) |
Cutting Application | Grooving, Parting |
Manufacturer Grade | WSM43S |
Description
Indexable Parting and Grooving Insert, Neutral, Max. Grooving Width 0.1180 in, ANSI Code SX-3E300N02-CE4, Chip-Breaker Code CE4
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 1/2" Drive Standard Impact Socket 30 mm Size, Standard Socket, Black Phosphate (49-66-6262)
- GEDORE Hexagon Allen Key, Extra Long, 2.5mm (42 EL 2,5)
- ARTU SDS Plus Drill Bit 5/8" x 12"L (01282)
- ESTWING 10 lb. Head, 30" Length Indestructible Handle Sledge Hammer (ESH-1030X)
- WALTER Insert (MX22-2E224N02-GD8 WSM23S)
- WALTER Indexable Drill Inserts Square P4840P-2R-E67 WSP45 M P S (P4840P-2R-E67 WSP45)
- WALTER Indexable Drill Inserts Square P4841P-7R-E57 WSP45 M P S (P4841P-7R-E57 WSP45)
- WALTER Indexable Drill Inserts Square P4841C-8R-E57 WKP35S K P (P4841C-8R-E57 WKP35S)
- WALTER Indexable Drill Insert, 1/4", 14 Degrees (P28477-1 WKP35)
- WALTER Insert (GX24-2E300N03-UD4 WSM33S)
- KYOCERA Drilling Insert, Irregular, ZCMT 06T204 PR1225 Grade PVD Carbide (ZCMT06T204PR1225)
- Walter Indexable Drill Inserts