Shop All Indexable Drill Inserts
Walter
Insert
Mfr # SX-2E200N02-SF5 WSM43S
Zoro # G2901756
Sold in multiples of 10 for $144.90
$144.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ISO Number SX-2E200N02-SF5
- Cutting Direction Neutral
- Chip-Breaker Yes
- Overall Length 0.4840 in
- Manufacturer Grade WSM43S
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Walter
- MFR # SX-2E200N02-SF5 WSM43S
- Zoro # G2901756
- Country of Origin Germany
- Category Indexable Drill Inserts
Dimensions
Overall Length | 0.4840 in |
Corner Radius | 0.0080 in |
Max. Grooving Width | 0.0790 in |
Details
ISO Number | SX-2E200N02-SF5 |
Cutting Direction | Neutral |
Chip-Breaker | Yes |
Item | Indexable Parting and Grooving Insert |
Manufacturer Grade | WSM43S |
Finish - Machining | TiAlN+Al2O3+(Al) |
Cutting Application | Slitting |
Lead Angle | 0 Degrees |
ANSI Code | SX-2E200N02-SF5 |
Number of Cutting Edges | 1 |
Chip-Breaker Code | SF5 |
Description
Indexable Parting and Grooving Insert, Neutral, Max. Grooving Width 0.0790 in, ANSI Code SX-2E200N02-SF5, Chip-Breaker Code SF5
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Type 27 Angle Grinder, 1/2 in NPT Female Air Inlet, Heavy Duty, 6,000 RPM, 2.0 hp (50348)
- KIPP Machine Handle, DIN 39, Fixed, Form: E Aluminum, Comp: Steel, Handle Length L1=100 mm, D= M12 (K0167.1232100)
- KO-KEN Universal Socket TORX E18 53.5mm 3/8 Sq. Drive (3440T-E18)
- MILWAUKEE TOOL 4" 10 TPI SAWZALL Blades (5 Pk) (48-00-5090)
- WALTER Indexable Drill Inserts Square P4840P-2R-E57 WSP45 M P S (P4840P-2R-E57 WSP45)
- WALTER Indexable Drill Inserts Square P4840P-5R-E67 WKP25S K P (P4840P-5R-E67 WKP25S)
- WALTER Indexable Drill Inserts Square P4841C-8R-E57 WKP35S K P (P4841C-8R-E57 WKP35S)
- WALTER Insert (MX22-2R280R01-VG8 WSM23S)
- WALTER Replaceable Drill Tips, Drill inserts, P6001-D31, 50R WPP45C, 1.240 dia (P6001-D31,50R WPP45C)
- WALTER Insert (MX22-2E224N02-GD8 WSM23S)
- HHIP Harlingen MT5 Precision High Speed CNC A-Type Live Center (9741-3235)
- Walter Indexable Drill Inserts