Shop All Indexable Drill Inserts
Walter
Insert
Mfr # SX-2E200N02-CF6 WSM33S
Zoro # G2904154
Sold in multiples of 10 for $144.90
$144.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ISO Number SX-2E200N02-CF6
- Cutting Direction Neutral
- Chip-Breaker Yes
- Overall Length 0.4840 in
- Finish - Machining TiAlN+Al2O3+(Al)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Walter
- MFR # SX-2E200N02-CF6 WSM33S
- Zoro # G2904154
- Country of Origin Germany
- Category Indexable Drill Inserts
Dimensions
Overall Length | 0.4840 in |
Corner Radius | 0.0080 in |
Max. Grooving Width | 0.0790 in |
Details
ISO Number | SX-2E200N02-CF6 |
Cutting Direction | Neutral |
Chip-Breaker | Yes |
Item | Indexable Parting and Grooving Insert |
Finish - Machining | TiAlN+Al2O3+(Al) |
Manufacturer Grade | WSM33S |
Cutting Application | Grooving, Parting |
Number of Cutting Edges | 1 |
ANSI Code | SX-2E200N02-CF6 |
Lead Angle | 0 Degrees |
Chip-Breaker Code | CF6 |
Description
Indexable Parting and Grooving Insert, Neutral, Max. Grooving Width 0.0790 in, ANSI Code SX-2E200N02-CF6, Chip-Breaker Code CF6
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Combination Belt and Bench Grinder, 6 in Max. Wheel Dia, 5/8 in Max. Wheel Thickness (49H006)
- ECLIPSE TOOLS Hollow Shaft Nutdriver, 3/8", Rubber Gri (902-235)
- ERGODYNE Retractable Tool Lanyard, 2 lb (3001)
- STAHLWILLE TOOLS 6, 3 mm (1/4") Sockets Size 6 mm L.23 mm (01010006)
- WALTER Indexable Drill Inserts Square P28475-7 WTP35 P (P28475-7 WTP35)
- WALTER Indexable Drill Insert, Center and Outer Insert Identical, 11 Degrees (P2840S-4N-A57 WXP40)
- WALTER Insert (SX-3E300L6-CE4 WSM33S)
- WALTER Insert (GX16-1F200N10FS-M1 WDN10)
- WALTER Indexable Drill Insert, 1/4", 14 Degrees (P28477-1 WKP35)
- WALTER Walter - Turning Inserts (Nonf. Metals/Plastics) (WCGT020102-FN2 WNN10)
- HHIP Harlingen MT5 Precision High Speed CNC A-Type Live Center (9741-3235)
- Walter Indexable Drill Inserts