Shop All Indexable Drill Inserts
Walter
Insert
Mfr # SX-2E200N02-CE4 WSM43S
Zoro # G2966384
Sold in multiples of 10 for $156.90
$156.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Direction Neutral
- Chip-Breaker Yes
- ISO Number SX-2E200N02-CE4
- Overall Length 0.4840 in
- Corner Radius 0.0080 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Walter
- MFR # SX-2E200N02-CE4 WSM43S
- Zoro # G2966384
- Country of Origin Germany
- Category Indexable Drill Inserts
Dimensions
Overall Length | 0.4840 in |
Corner Radius | 0.0080 in |
Max. Grooving Width | 0.0790 in |
Details
Cutting Direction | Neutral |
Chip-Breaker | Yes |
ISO Number | SX-2E200N02-CE4 |
Item | Indexable Parting and Grooving Insert |
Finish - Machining | TiAlN+Al2O3+(Al) |
Manufacturer Grade | WSM43S |
Lead Angle | 0 Degrees |
Cutting Application | Grooving, Parting |
Number of Cutting Edges | 1 |
ANSI Code | SX-2E200N02-CE4 |
Chip-Breaker Code | CE4 |
Description
Indexable Parting and Grooving Insert, Neutral, Max. Grooving Width 0.0790 in, ANSI Code SX-2E200N02-CE4, Chip-Breaker Code CE4
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS 1/8 Inch MPT Needle Tip For Air Blow Guns O.D 0.065 Inch x 1-3/4 Inch long, PK 6 (BTN3-D6)
- MARSHALLTOWN Asphalt Crack Melter, Portable, 10 gal (AT10MA)
- YG-1 TOOL CO Alu-Power Hpc 3 Flute Corner Radius 37 Degree Helix End Mill (E5G97930)
- SWANSON TOOL 6" Lil' Savage Magnetic Torpedo Level (TL041M)
- WALTER Insert (GX24-2E300N03-UD4 WSM33S)
- WALTER Indexable Drill Inserts Square P28475-7 WTP35 P (P28475-7 WTP35)
- WALTER Walter - Turning Inserts (Nonf. Metals/Plastics) (WCGT020102-FN2 WNN10)
- WALTER Insert (MX22-2E224N02-GD8 WSM23S)
- WALTER Diamond Turning Insert, Positive, Neutral, CCMT, 1/64", CarbideTiAlN+Al2O3+(Al) (CCMT120404-E47 WSM20S)
- WALTER Indexable Drill Insert, 1/4", 14 Degrees (P28477-1 WKP35)
- WALTER Indexable Drill Inserts Square P4840P-5R-E67 WKP25S K P (P4840P-5R-E67 WKP25S)
- Walter Indexable Drill Inserts