Shop All Indexable Drill Inserts
Walter
Insert
Mfr # SX-2E200N02-CE4 WKP23S
Zoro # G2952576
product price: $14.49
/ea
Sold in multiples of 10 for $144.90
$144.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chip-Breaker Yes
- Overall Length 0.4840 in
- ISO Number SX-2E200N02-CE4
- Cutting Direction Neutral
- Manufacturer Grade WKP23S
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # SX-2E200N02-CE4 WKP23S
- Zoro # G2952576
- Country of Origin Germany
- Category Indexable Drill Inserts
Dimensions
Overall Length | 0.4840 in |
Corner Radius | 0.0080 in |
Max. Grooving Width | 0.0790 in |
Details
Item | Indexable Parting and Grooving Insert |
Chip-Breaker | Yes |
ISO Number | SX-2E200N02-CE4 |
Cutting Direction | Neutral |
Manufacturer Grade | WKP23S |
Finish - Machining | TiCN+Al2O3+(TiCN) |
Chip-Breaker Code | CE4 |
Number of Cutting Edges | 1 |
Cutting Application | Grooving, Parting |
Lead Angle | 0 Degrees |
ANSI Code | SX-2E200N02-CE4 |
Description
Indexable Parting and Grooving Insert, Neutral, Max. Grooving Width 0.0790 in, ANSI Code SX-2E200N02-CE4, Chip-Breaker Code CE4
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONDHUS 4.0mm ProHold Ball Bit, 6" Length - With 3/8" Dr Socket (43860)
- MAKITA Head Assy (MK127297-7)
- ZORO SELECT Ceramic, Tool Holding, 20 Lb. Pull (3DYE5)
- LENOX Band Saw Blade, 10 ft. L, 1/2" W, 18 TPI, 0.025" Thick, Steel (1769682)
- WALTER Indexable Drill Inserts Square P4840P-5R-E67 WKP25S K P (P4840P-5R-E67 WKP25S)
- WALTER Indexable Drill Inserts Square P4840P-2R-E57 WSP45 M P S (P4840P-2R-E57 WSP45)
- WALTER Indexable Drill Inserts Square P4840P-2R-E67 WSP45 M P S (P4840P-2R-E67 WSP45)
- WALTER Indexable Drill Insert, 1/4", 14 Degrees (P28477-1 WKP35)
- WALTER Indexable Drill Insert, Center Insert, 11 Degrees (P4840C-3R-E67 WXP40)
- WALTER Insert (MX22-2E224N02-GD8 WSM23S)
- WIDIA Indexable Drilling Insert, 1/4 in, 11 Degrees (CPHB21205)
- Walter Indexable Tools