Shop All Indexable Drill Inserts
Walter
Insert
Mfr # SX-1E150N01-SF5 WSM33S
Zoro # G2950065
Sold in multiples of 10 for $137.50
$137.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Direction Neutral
- Chip-Breaker Yes
- ISO Number SX-1E150N01-SF5
- Overall Length 0.3580 in
- Cutting Application Slitting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Walter
- MFR # SX-1E150N01-SF5 WSM33S
- Zoro # G2950065
- Country of Origin Germany
- Category Indexable Drill Inserts
Dimensions
Overall Length | 0.3580 in |
Max. Grooving Width | 0.0590 in |
Corner Radius | 0.0060 in |
Details
Cutting Direction | Neutral |
Chip-Breaker | Yes |
ISO Number | SX-1E150N01-SF5 |
Item | Indexable Parting and Grooving Insert |
Cutting Application | Slitting |
Chip-Breaker Code | SF5 |
Manufacturer Grade | WSM33S |
Finish - Machining | TiAlN+Al2O3+(Al) |
ANSI Code | SX-1E150N01-SF5 |
Number of Cutting Edges | 1 |
Lead Angle | 0 Degrees |
Description
Indexable Parting and Grooving Insert, Neutral, Max. Grooving Width 0.0590 in, ANSI Code SX-1E150N01-SF5, Chip-Breaker Code SF5
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XTRWELD 12 in Pliers, Groove Joint, QR and Grab, Steel Black Oxide (TPKP12QR)
- RIDGID Bearing, Pkg Of 6, Pk6 (56878)
- IDEAL Power Bits, Combo-Drv Cd2, 2 (78-0106)
- DREMEL Bosch Bulldog 3/16 in. X 6 in. L Steel Rotary Hammer Bit 1 pc (HC2011)
- WALTER Indexable Drill Inserts Square P4841P-7R-E57 WSP45 M P S (P4841P-7R-E57 WSP45)
- WALTER Indexable Drill Insert, Center Insert, 11 Degrees (P4841C-4R-E57 WXP40)
- WALTER Indexable Drill Insert, 1/4", 14 Degrees (P28477-1 WKP35)
- WALTER Indexable Drill Insert, Center and Outer Insert Identical, 11 Degrees (P2840S-4N-A57 WXP40)
- WALTER Insert (MX22-2E224N02-GD8 WSM23S)
- WALTER Replaceable Drill Tips, Drill inserts, P6001-D31, 50R WPP45C, 1.240 dia (P6001-D31,50R WPP45C)
- TUNGALOY Tf Flo-Lock Insert FLR-3094R GP50C, PK10 (2416499)
- Walter Indexable Tools