Shop All Indexable Drill Inserts
Walter
Insert
Mfr # SX-1E150N01-CF5 WSM33S
Zoro # G2921837
product price: $13.75
/ea
Sold in multiples of 10 for $137.50
$137.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 0.3580 in
- Chip-Breaker Yes
- Cutting Direction Neutral
- ISO Number SX-1E150N01-CF5
- Cutting Application Grooving, Parting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # SX-1E150N01-CF5 WSM33S
- Zoro # G2921837
- Country of Origin Germany
- Category Indexable Drill Inserts
Dimensions
Overall Length | 0.3580 in |
Corner Radius | 0.0060 in |
Max. Grooving Width | 0.0590 in |
Details
Chip-Breaker | Yes |
Item | Indexable Parting and Grooving Insert |
Cutting Direction | Neutral |
ISO Number | SX-1E150N01-CF5 |
Cutting Application | Grooving, Parting |
Lead Angle | 0 Degrees |
Number of Cutting Edges | 1 |
Manufacturer Grade | WSM33S |
Chip-Breaker Code | CF5 |
Finish - Machining | TiAlN+Al2O3+(Al) |
ANSI Code | SX-1E150N01-CF5 |
Description
Indexable Parting and Grooving Insert, Neutral, Max. Grooving Width 0.0590 in, ANSI Code SX-1E150N01-CF5, Chip-Breaker Code CF5
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 1/4" Drive Ratchet, 6.6 in. L (SRH01006)
- VERMONT GAGE Drill Blank Set, Bright, HSS (511500100)
- MILWAUKEE TOOL 9-in-1 Sqr Rtchtng Multi Driver with 8-in-1 Cmpct Rtchtng Multi Driver (48-22-2322, 48-22-2330)
- K-TOOL INTERNATIONAL Snap Ring Plier, .090", Straight Tip (KTI-55123)
- WALTER Indexable Drill Inserts Square P28475-7 WTP35 P (P28475-7 WTP35)
- WALTER Indexable Drill Insert, Center Insert, 11 Degrees (P4841C-4R-E57 WXP40)
- WALTER Indexable Drill Insert, 1/4", 14 Degrees (P28477-1 WKP35)
- WALTER Insert (MX22-2E224N02-GD8 WSM23S)
- WALTER Walter - Drilling and Boring Inserts (6169880)
- WALTER Diamond Turning Insert, Positive, Neutral, CCMT, 1/64", CarbideTiAlN+Al2O3+(Al) (CCMT120404-E47 WSM20S)
- HECK INDUSTRIES Square Milling Insert, Square, SEC422 (410)
- Walter Indexable Drill Inserts