Shop All Indexable Drill Inserts
Walter
Insert
Mfr # MX22-2R280R01-VG8 WSM23S
Zoro # G2944246
product price: $59.39
/ea
Sold in multiples of 5 for $296.95
$296.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cutting Direction Right Hand
- Overall Length 23.00mm
- Chip-Breaker Yes
- ISO Number MX22-2R280R01-VG8
- Lead Angle 60 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # MX22-2R280R01-VG8 WSM23S
- Zoro # G2944246
- Country of Origin Germany
- Category Indexable Drill Inserts
Dimensions
Overall Length | 23.00mm |
Max. Grooving Width | 2.80mm |
Depth of Cut | 5.50mm |
Corner Radius | 0.0500 in |
Details
Cutting Direction | Right Hand |
Item | Indexable Parting and Grooving Insert |
Chip-Breaker | Yes |
ISO Number | MX22-2R280R01-VG8 |
Lead Angle | 60 Degrees |
Chip-Breaker Code | VG8 |
ANSI Code | MX22-2R280R01-VG8 |
Finish - Machining | TiAlN+Al2O3+(Al) |
Manufacturer Grade | WSM23S |
Description
Indexable Parting and Grooving Insert, Right Hand, Max. Grooving Width 2.80mm, ANSI Code MX22-2R280R01-VG8, Chip-Breaker Code VG8
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINSMITH Mounting Plate (E17WT)
- LENOX Lenox NEO-Type® Carbon Band Saw Coil, 100' Long, 0.5"W, 14 TPI, .025" Thick (4048NEC12127)
- DRILL AMERICA 17/32" HSS Black Oxide Jobber Length Drill Bit, Flute Length: 4-13/16" (D/AN17/32)
- WESTWARD Open End Wrench, 1/4x5/16 in., 5L (1EYL2)
- WALTER Indexable Drill Inserts Square P4840P-2R-E67 WSP45 M P S (P4840P-2R-E67 WSP45)
- WALTER Insert (SX-3E300L6-CE4 WSM33S)
- WALTER Indexable Drill Inserts Square P4841P-7R-E57 WSP45 M P S (P4841P-7R-E57 WSP45)
- WALTER Indexable Drill Inserts Square P28475-7 WTP35 P (P28475-7 WTP35)
- WALTER Insert (SX-2E200N02-CE4 WKP23S)
- WALTER Insert (SX-3E300N02-CF5 WSM23S)
- LINK Ua3-1/4 90D HSS Spot Drill (63-L2-431)
- Walter Indexable Drill Inserts