Shop All Indexable Drill Inserts
Walter
Insert
Mfr # MX22-2E318N02-CF5 WSM23S
Zoro # G2966628
Sold in multiples of 5 for $296.95
$296.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Direction Neutral
- Chip-Breaker Yes
- ISO Number MX22-2E318N02-CF5
- Overall Length 0.8660 in
- Cutting Application Grooving, Parting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Walter
- MFR # MX22-2E318N02-CF5 WSM23S
- Zoro # G2966628
- Country of Origin Germany
- Category Indexable Drill Inserts
Dimensions
Overall Length | 0.8660 in |
Corner Radius | 0.0080 in |
Depth of Cut | 0.2360 in |
Max. Grooving Width | 1/8 in |
Details
Cutting Direction | Neutral |
Chip-Breaker | Yes |
ISO Number | MX22-2E318N02-CF5 |
Item | Indexable Parting and Grooving Insert |
Cutting Application | Grooving, Parting |
Finish - Machining | TiAlN+Al2O3+(Al) |
Manufacturer Grade | WSM23S |
ANSI Code | MX22-2E318N02-CF5 |
Lead Angle | 0 Degrees |
Chip-Breaker Code | CF5 |
Description
Indexable Parting and Grooving Insert, Neutral, Max. Grooving Width 1/8 in, ANSI Code MX22-2E318N02-CF5, Chip-Breaker Code CF5
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MALCO 48CR Heavy Duty Tinners Circumference Rule (48CR)
- MILWAUKEE TOOL 5mm Titanium Shockwave Red Helix Bit (48-89-4812)
- STEELWORKS 2-1/4 in. W X 36 in. L Steel Slotted Angle (11117)
- STANLEY Wood Rasp, American, Half Round, 8 In. L (22-017)
- WALTER Walter - Turning Inserts (Nonf. Metals/Plastics) (WCGT020102-FN2 WNN10)
- WALTER Diamond Turning Insert, Positive, Neutral, CCMT, 1/64", CarbideTiAlN+Al2O3+(Al) (CCMT120404-E47 WSM20S)
- WALTER Indexable Drill Insert, Center and Outer Insert Identical, 11 Degrees (P2840S-4N-A57 WXP40)
- WALTER Insert (MX22-2R280R01-VG8 WSM23S)
- WALTER Insert (MX22-2E224N02-GD8 WSM23S)
- WALTER Indexable Drill Insert, Center Insert, 11 Degrees (P4841C-4R-E57 WXP40)
- SUMITOMO Countersunk Screw (BFTX02506N)
- Walter Indexable Drill Inserts