Shop All Indexable Drill Inserts
Walter
Insert
Mfr # MX22-2E300N02-GD8 WSM23S
Zoro # G2952759
Sold in multiples of 5 for $292.75
$292.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 0.8660 in
- Cutting Direction Neutral
- ISO Number MX22-2E300N02-GD8
- Chip-Breaker Yes
- Corner Radius 0.0080 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Walter
- MFR # MX22-2E300N02-GD8 WSM23S
- Zoro # G2952759
- Country of Origin Germany
- Category Indexable Drill Inserts
Dimensions
Overall Length | 0.8660 in |
Corner Radius | 0.0080 in |
Max. Grooving Width | 0.1180 in |
Depth of Cut | 0.2360 in |
Details
Cutting Direction | Neutral |
ISO Number | MX22-2E300N02-GD8 |
Chip-Breaker | Yes |
Item | Indexable Parting and Grooving Insert |
Chip-Breaker Code | GD8 |
ANSI Code | MX22-2E300N02-GD8 |
Finish - Machining | TiAlN+Al2O3+(Al) |
Manufacturer Grade | WSM23S |
Lead Angle | 0 Degrees |
Cutting Application | Grooving, Parting |
Description
Indexable Parting and Grooving Insert, Neutral, Max. Grooving Width 0.1180 in, ANSI Code MX22-2E300N02-GD8, Chip-Breaker Code GD8
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MICRO 100 Indexable Boring Bar 4 Pc (40-7202)
- MITUTOYO Point Micrometer, 0 to 1", 30 Deg Steel (112-225)
- AJAX TOOL WORKS IMPACT TOOL 1/2" SQ DR .041 ZG SK (AJA1130)
- WILTON Sledge Hammer, 10 lb., 30 In, Rubber/Steel (21030)
- WALTER Indexable Drill Inserts Square P4841P-4R-A57 WKP35S K P (P4841P-4R-A57 WKP35S)
- WALTER Insert (SX-3E300N02-CF5 WSM23S)
- WALTER Indexable Drill Inserts Square P28475-7 WTP35 P (P28475-7 WTP35)
- WALTER Indexable Drill Inserts Square P4841P-7R-E57 WSP45 M P S (P4841P-7R-E57 WSP45)
- WALTER Walter - Turning Inserts (Nonf. Metals/Plastics) (WCGT020102-FN2 WNN10)
- WALTER Indexable Drill Inserts Square P4840P-5R-E67 WKP25S K P (P4840P-5R-E67 WKP25S)
- YG-1 TOOL CO I-Dreamdrill Insert Tialn-Coated #D (Y03D01)
- Walter Indexable Drill Inserts